RIDGID 39998 | BL9AUG

RIDGID 39998 Reel, Nanoreel N85S Ca300 Nts

Item: BL9AUG Model: 39998Cross Ref: 40GL63
Limited Availability
€6,155.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Cable Diameter0.25"
Cable Lg.85 ft.
Cable TypePush Cable
Camera MaterialStainless Steel
Camera TypeFixed
Compatible Mfr. Model NumberCA-350
Cordless Tool Kit ContentsBare Tool
Data TransmissionInterconnect Cable
FunctionVideo Recording
IncludesPipe Guide Kit, Sonde Transmitter
MaterialHardened Stainless Steel, Sapphire, Metal, Polyethylene, Polypropylene Coated, Fiberglass Inner Core
Max. Pipe Dia.4"
Min. Pipe Dia.1"
Monitor TypeLCD
Overall Height17 1/2"
Overall Length13 1/4"
Overall Width6 5/8"
Product TypeCamera Reel
Reel TypeInterchangeable Drum
Tilt SensingNot Included

Shipping Info:

Ship height (cm)44.45
Ship length (cm)33.66
Ship width (cm)16.83
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 39998 Reel, Nanoreel N85S Ca300 Nts
€6,155.57 /unit