Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 37880 Pipe Thread Die 1 Inch High Speed Steel 4 Pc | AD6ZXB 4CW73

RIDGID 37880 Pipe Thread Die 1 Inch High Speed Steel 4 Pc

Item: AD6ZXB Model: 37880Cross Ref: 4CW73
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€127.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Pipe Die
Die Material/typeHigh Speed Steel
Number Of Pieces4
Thread DirectionRight Hand
ApplicationPipe
Compatible Die Head Manufacturer Part Number0-R, 00-R, 11-R, 12-R, 30A, 31A
Compatible Pipe Size1"
Compatible Threader TypeHandheld Manual, Power Threaders
Die Head CompatibilityRidgid Handheld
Die MaterialHigh Speed Steel
For Material TypeAluminum, Galvanized Steel, Steel
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.78
Ship length (cm)13.97
Ship width (cm)9.4
HS code8207406000
Country of OriginUS

Product Variants

ProductModelThread TypeNominal Conduit/pipeSizeThread DirectionColorMaterialPkg. Qty.Price
RIDGID 38120 Pipe Die Set Hs Npt 2 1/2 To 4 Inch - Pack Of 5 | AB3XGF 1VTV1 38120---Right Hand--5€578.01
RIDGID 37825 Pipe Thread Die 1/2 Inch Alloy 4 Pc | AD6RRP 4A509 37825---Right Hand--1€77.91
RIDGID 37830 Pipe Thread Die 3/4 Inch Alloy 4 Pc | AD6RRQ 4A510 37830---Right Hand--1€76.34
RIDGID 37835 Pipe Thread Dies 1 Inch Alloy Pack Of 4 | AD6RRR 4A511 37835---Right Hand--4€89.54
RIDGID 67807 Pipe Die Set Gold Right-hand 4 Piece 1/2-3/4 In | AD6YVB 4CPC6 67807---Right Hand--1€364.67
RIDGID 67812 Pipe Die Set Gold Right-hand 4 Piece 1 In | AD6YVC 4CPC7 67812-1"-Right Hand--1€366.00
RIDGID 26192 | Pipe Thread Die, 2 1/2-4 Inch Npt, 4pc | AD6ZVT | 4CW41 26192---Right Hand--1€423.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 37880 Pipe Thread Die 1 Inch High Speed Steel 4 Pc
€127.09 /unit