Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 35180 Tube Bender Geared Ratchet 7/8 Inch Tube | AB3XFW 1VTT8

RIDGID 35180 Tube Bender Geared Ratchet 7/8 Inch Tube

Item: AB3XFW Model: 35180Cross Ref: 1VTT8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,400.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Bender
Bend Angle0° to 180°
Calibration Increments15°
Centerline Bend Radius3 3/4"
ConstructionCast Aluminum
Handle TypeLong, Non Cushioned
MaterialAluminum
Outside Dia. Tubing7/8"
Overall Length28"
TypeGeared Ratchet
ApplicationTube Bending
Bend Angle - Maximum180°
Bend Angle - Minimum
Bend Mechanism StyleRatchet-Driven
Bend Type MarkingsCalibrated Angle Markings from 0 to 180 Degrees
Compatible Tubing MaterialHard Copper, Heavy-Wall Steel, Stainless Steel
Tubing Outside Diameter - Maximum7/8"

Shipping Info:

Ship weight (kg) 6.4125
Ship height (cm)9.14
Ship length (cm)71.88
Ship width (cm)27.94
HS code8205591000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 35180 Tube Bender Geared Ratchet 7/8 Inch Tube
€1,400.00 /unit