Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 34955 Reamer Spiral Pipe | AD6RRT 4A512

RIDGID 34955 2-S Reamer Spiral Pipe

Item: AD6RRT Model: 34955Cross Ref: 4A512 / 2-S
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€514.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Ratchet Pipe Reamer
Blade TypeReplaceable, Self Feeding
FunctionNot Suitable For Power Drive Reaming
Overall Length20 1/4"
For Pipe EdgeInner
Material ApplicationPlastic, Sheet Metal
Maximum Pipe Size2"
Minimum Pipe Size1/4"
Reamer TypeSpiral Pipe Reamer

Shipping Info:

Ship weight (kg) 3.303
Ship height (cm)8.89
Ship length (cm)44.7
Ship width (cm)14.48
HS code8205595560
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 34955 2-S Reamer Spiral Pipe
€514.93 /unit