Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 32050 Replacement Strap 7 Inch Diameter Cap | AD6YVH 4CPE1

RIDGID 32050 Replacement Strap 7 Inch Diameter Cap

Item: AD6YVH Model: 32050Cross Ref: 4CPE1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€81.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Strap
Outside Dia. Tubing7"
Pipe Capacity5"
Strap Length29 1/4"
Strap Width1 3/4"

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)5.08
HS code6307909889
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 32050 Replacement Strap 7 Inch Diameter Cap
€81.30 /unit