Flat Shipping

Flat Shipping at €24.99 + VAT

BECK 330028200 Pipe Nipple 1-1/4 Inch 1-5/8 Inch Length Steel | AA3WGC 11X122

BECK PRODUCTS 330028200 Pipe Nipple 1-1/4 Inch 1-5/8 Inch Length Steel

Item: AA3WGC Model: 330028200Cross Ref: 11X122
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose Pipe Nipple
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Inside Dia.1.38"
Max. Pressure150 psi
Outside Dia.1.66"
Pipe Size1 1/4"
Schedule40
Seamless/weldedWelded
Wall Thickness0.14"

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)4.06
Ship length (cm)4.06
Ship width (cm)4.06
HS code7307995045
Country of OriginUS

Product Variants

ProductModelPipe SizeInside Dia.Outside Dia.Wall ThicknessScheduleMax. PressureSeamless/weldedBody MaterialPrice
BECK 330000209 Pipe Nipple 1/8 Inch 3/4 Inch Length Steel | AA3WCB 11X028 3300002091/8"0.269"0.405"0.068"40150 psiWeldedSteel€3.10
BECK 330005000 Pipe Nipple 1/4 Inch 7/8 Inch Length Steel | AA3WCN 11X039 3300050001/4"0.364"0.54"0.088"40150 psiWeldedSteel€3.71
BECK 330009804 Pipe Nipple 3/8 Inch 1 Inch Length Steel | AA3WDC 11X052 3300098043/8"0.493"0.675"0.091"40150 psiWeldedSteel€3.86
BECK 330023805 Pipe Nipple 1 Inch 1-1/2 Inch Length Steel | AA3WFD 11X099 3300238051"1.049"1.315"0.133"40150 psiWeldedSteel€5.29
BECK 330037003 Pipe Nipple 2 Inch 2 Inch Length Steel | AA3WHV 11X161 3300370032"2.067"2 3/8"0.154"40150 psiWeldedSteel€11.44
BECK 330041203 Pipe Nipple 2-1/2 Inch 2-1/2 Inch Length Steel | AA3WJP 11X179 3300412032 1/2"2.469"2 7/8"0.203"40150 psiWeldedSteel€29.74
BECK 330045204 Pipe Nipple 3 Inch 2-5/8 Inch Length Steel | AA3WKE 11X193 3300452043"3.068"3 1/2"0.216"40150 psiWeldedSteel€42.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BECK PRODUCTS 330028200 Pipe Nipple 1-1/4 Inch 1-5/8 Inch Length Steel
€7.42 /unit