Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 31755 Coil/flat Spring Assembly For AC9XFK | AB3XFK 1VTR6

RIDGID 31755 Coil/flat Spring Assembly For AC9XFK

Item: AB3XFK Model: 31755Cross Ref: 1VTR6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil and Flat Spring Assy
Compatible Grainger Part Number4NV21
Compatible Mfg. Model Number31040, 31115, 31385
Compatible With Brand And SeriesSeries Ridged
For Wrench Overall Length48"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)8.89
HS code8204110060
Country of OriginUS

Product Variants

ProductModelMPNPrice
RIDGID 31640 Coil/flat Spring Assembly For AD6ZVU Wrench | AB3XEP 1VTN5 3164031640€9.38
RIDGID 31660 Coil/flat Spring Assembly For AD6RRE Wrench | AB3XET 1VTN8 3166031660€10.45
RIDGID 31680 Coil/flat Spring Assembly For AC9XFE Wrench | AB3XEX 1VTP3 3168031680€19.45
RIDGID 31705 Coil/flat Spring Assembly For AD6RRG AG7ANM | AB3XFB 1VTP7 3170531705€18.34
RIDGID 31730 Coil/flat Spring Assembly For AD6RRH Wrench | AB3XFF 1VTR2 3173031730€24.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 31755 Coil/flat Spring Assembly For AC9XFK
€34.13 /unit