Flat Shipping

Flat Shipping at €24.99 + VAT

MIDWEST ACORN NUT MPB3077 Hex Cap Screw Grade 5 5/16-18 x 3/4 Pk5 | AB9WHX 2FUE2

MIDWEST ACORN NUT MPB3077 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 3/4 In Lg., 13/64 In Head Ht., Gr. 5, Chrome Plated, 5 Pk

Item: AB9WHX Model: MPB3077Cross Ref: 2FUE2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishChrome Plated
GradeGrade 5
HardnessRockwell C25-C34
Head Height13/64"
Head TypeHex
Head Width1/2"
Length3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Drive Size1/2"
Fastener Length3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length3/4"
Overall Length3/4"
Rockwell HardnessHRC25
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
MIDWEST ACORN NUT MPB3080 Hex Cap Screw Grade 5 5/16-18 x 1-1/4 Pk5 | AB9WHA 2FUA3 MPB3080Partially ThreadedRight HandHexRockwell C25-C345/16"-18SteelChrome PlatedCoarse5€21.36
MIDWEST ACORN NUT MPB3078 Hex Cap Screw Grade 5 5/16-18 x 7/8 Pk5 | AB9WHM 2FUB9 MPB3078Fully ThreadedRight HandHexRockwell C25-C345/16"-18SteelChrome PlatedCoarse5€16.38
MIDWEST ACORN NUT MPB3047 Hex Cap Screw Grade 5 5/16-18 x 2-1/4 Pk5 | AB9WHY 2FUE3 MPB3047Partially ThreadedRight HandHexRockwell C25-C345/16"-18SteelChrome PlatedCoarse5€17.53
MIDWEST ACORN NUT MPB3081 Hex Cap Screw Grade 5 5/16-18 x 1-1/2 Pk5 | AB9WJY 2FUJ1 MPB3081Partially ThreadedRight HandHexRockwell C25-C345/16"-18SteelChrome PlatedCoarse5€21.15
MIDWEST ACORN NUT MPB3046 Hex Cap Screw Grade 5 5/16-18 x 2 Pk5 | AB9WKT 2FUN7 MPB3046Partially ThreadedRight HandHexRockwell C25-C345/16"-18SteelChrome PlatedCoarse5€17.38
MIDWEST ACORN NUT MPB3076 Hex Cap Screw Grade 5 5/16-18 x 5/8 Pk5 | AB9WLF 2FUR3 MPB3076Fully ThreadedRight HandHexRockwell C25-C345/16"-18SteelChrome PlatedCoarse5€15.53
MIDWEST ACORN NUT MPB3079 Hex Cap Screw Grade 5 5/16-18 x 1 Pk5 | AB9WLG 2FUR4 MPB3079Partially ThreadedRight HandHexRockwell C25-C345/16"-18SteelChrome PlatedCoarse5€20.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIDWEST ACORN NUT MPB3077 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 3/4 In Lg., 13/64 In Head Ht., Gr. 5, Chrome Plated, 5 Pk
€17.98 /pack