Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 31655 Hook Jaw For Use With AD6RRE Wrench | AB3XER 1VTN7

RIDGID 31655 Hook Jaw For Use With AD6RRE Wrench

Item: AB3XER Model: 31655Cross Ref: 1VTN7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHOOK JAW
Compatible Grainger Part Number6A651
Compatible Mfg. Model Number31020, 31070, 31095, 31375, 90117
Compatible With Brand And SeriesSeries Ridged
For Wrench Overall Length14"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)17.27
Ship width (cm)6.6
HS code8204120000
Country of OriginUS

Product Variants

ProductModelMaterialWrench SizePrice
RIDGID 31605 Hook Jaw For Use With AD6RRD Pipe Wrench | AB3XEH 1VTL8 31605--€29.82
RIDGID 31695 Hook Jaw For Use With AD6RRG Pipe Wrench | AB3XEZ 1VTP5 31695Steel24"€81.99
RIDGID 31745 Hook Jaw For Use With AC9XFK | AB3XFH 1VTR4 31745--€263.36
RIDGID 31770 Hook Jaw For Model 31045 Wrench | AB3XFM 1VTR8 31770--€372.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 31655 Hook Jaw For Use With AD6RRE Wrench
€44.77 /unit