Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 31355 Strap Wrench 3-1/2 inch Diameter Cap Steel | AH8DMW 38HY48

RIDGID 31355 Strap Wrench 3-1/2 inch Diameter Cap Steel

Item: AH8DMW Model: 31355Cross Ref: 38HY48
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€84.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrap Wrench
Handle Length11 3/4"
Handle MaterialSteel
Handle TypeI Beam
Outside Dia. Tubing3 1/2"
Pipe Capacity2"
Strap Length17"
Strap Width0.688"
For Tubing Maximum Outside Diameter3 1/2"
Handle ColorGray
Non-magneticNo
Strap ColorGray

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)4.06
Ship length (cm)32.26
Ship width (cm)5.59
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 31355 Strap Wrench 3-1/2 inch Diameter Cap Steel
€84.08 /unit