Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 31175 Wrench Basin | AD6RRJ 4A503

RIDGID 31175 1017 Wrench Basin

Item: AD6RRJ Model: 31175Cross Ref: 4A503 / 1017
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€88.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTelescoping Basin Wrench
FunctionFor Removal Of Faucets And Permits Access To Holding Nuts Behind Basin
Jaw MaterialForged Steel
Jaw TypeSpring Loaded Jaw
Overall Length10" to 17"
TypeOne Handed
MaterialAlloy Steel
Product TypeBasin Wrench

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)3.05
Ship length (cm)34.54
Ship width (cm)17.27
HS code8203206030
Country of OriginUS

Product Variants

ProductModelJaw MaterialTypeJaw TypeShank MaterialPrice
RIDGID 31180 Telescopingbasin Wrench 1 1/4 - 2 1/2 In | AB4DYN 1XDZ2 31180Forged Alloy SteelOne Handed-Steel€75.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 31175 1017 Wrench Basin
€88.84 /unit