Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 27442 Tire and Wheel Assembly 16 x 16 x 1-3/4 | AH3BCH 30ZL42

RIDGID 27442 Tire and Wheel Assembly 16 x 16 x 1-3/4

Item: AH3BCH Model: 27442Cross Ref: 30ZL42
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€234.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTire and Wheel Assembly 16 x 16 x 1-3/4
Fits BrandRidgid
Compatible Threader Grainger Part Number1EZ17, 2ZB62
Compatible Threader Mfr. Model No.92462, 92467
Compatible Threader Series150A, 200A
For Use With100A/150A/200A Machine Stands
Number Of Pieces1
Overall Height16"
Overall Length16"
Overall Width1 3/4"
Product TypeWheel

Shipping Info:

Ship weight (kg) 5.6925
Ship height (cm)6.35
Ship length (cm)41.4
Ship width (cm)41.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 27442 Tire and Wheel Assembly 16 x 16 x 1-3/4
€234.86 /unit