Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 140320002 Battery Charger | CT9BBF

RIDGID 140320002 Battery Charger

Item: CT9BBF Model: 140320002Cross Ref: 792EJ8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Charger
FeaturesSingle Port, Slide Style
For Battery Voltage12/14.4/18/9.6V
Cordless Tool Battery TypeNi Cd

Shipping Info:

Ship weight (kg) 0.7493
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelFor Battery VoltageFor Battery ChemistryNumber Of PortsCharger ClassCharger Input VoltageIndicator LightPlug TypeCharging Port VoltagePrice
RIDGID 140189025 Battery Charger | CT9BBG 14018902518V-------€64.01
RIDGID 70798 Replacement Cordless Tool Battery Charger, Ridgid, Single-Port Charging | CT9BER 7079860VLi-Ion1Extreme, Rapid120V ACYesTwo Prong60V€267.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 140320002 Battery Charger
€72.85 /unit