Flat Shipping

Flat Shipping at €24.99 + VAT

RICHARD MANNO CO. PAT4433 Shoulder Screw Stainless Steel 10-32 3/4 L - Pack Of 5 | AB2ZFE 1PY25

RICHARD MANNO CO. PAT4433 Shoulder Screw, 10-32 Thread Size, 3/4 In Shoulder Lg., 3/16 In Head Ht., Gr. 18-8, SS, 5 Pk

Item: AB2ZFE Model: PAT4433Cross Ref: 1PY25
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.20 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 2A
Drive Size1/8"
Drive TypeHex Socket
FinishPlain
GradeGrade 18-8
HardnessRockwell B95
Head Dia.3/8"
Head Height3/16"
Head TypeStandard
MaterialStainless Steel
Min. Tensile Strength116000 psi
Shoulder Dia.1/4"
Shoulder Length3/4"
Shoulder Length Tolerance0.002"
System Of MeasurementImperial
Temp. Range-70°F to +250°F
Thread Length1/4"
Thread Size#10-32
TypeSelf Locking Precision
Head Diameter3/8"
Rockwell HardnessB95
Tensile Strength116000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318156010
Country of OriginUS

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR PAT4410 Shoulder Screw Stainless Steel 4-40 1/8 Inch - Pack Of 5 | AB2YKF 1PU10 PAT4410#4-401/8"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.90
APPROVED VENDOR PAT4411 Shoulder Screw Stainless Steel 4-40 3/16 Inch Pk5 | AB2YKH 1PU12 PAT4411#4-403/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€22.75
APPROVED VENDOR PAT4412 Shoulder Screw Stainless Steel 4-40 1/4 Inch - Pack Of 5 | AB2YKK 1PU14 PAT4412#4-401/4"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.57
APPROVED VENDOR PAT4413 Shoulder Screw Stainless Steel 4/40 5/16 Inch Pk5 | AB2YKM 1PU16 PAT4413#4-405/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€28.24
APPROVED VENDOR PAT4414 Shoulder Screw Stainless Steel 4-40 3/8 Inch - Pack Of 5 | AB2YKP 1PU18 PAT4414#4-403/8"1/8"5/32"+0.002"1/4"1/8"5/64"5€21.59
APPROVED VENDOR PAT6906SS Shoulder Screw Stainless Steel 4-40 7/16 Inch Pk5 | AB2YKR 1PU20 PAT6906SS#4-407/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.51
APPROVED VENDOR PAT6907SS Shoulder Screw Stainless Steel 4-40 1/2 Inch - Pack Of 5 | AB2YKU 1PU22 PAT6907SS#4-401/2"1/8"5/32"+0.002"1/4"1/8"5/64"5€20.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICHARD MANNO CO. PAT4433 Shoulder Screw, 10-32 Thread Size, 3/4 In Shoulder Lg., 3/16 In Head Ht., Gr. 18-8, SS, 5 Pk
€43.20 /pack