Flat Shipping

Flat Shipping at €24.99 + VAT

RICHARD MANNO CO. D21-625 Dowel Pin 5/16 Inch - Pack Of 10 | AB3KPH 1TY99

RICHARD MANNO CO. D21-625 Dowel Pin, Std Dowel, 5/8 In Lg., 5/16 In Pin Dia., Rockwell C36, Gr. 416, SS, 10 Pk

Item: AB3KPH Model: D21-625Cross Ref: 1TY99
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Double Shear Strength11000 lbs.
FinishPassivated
GradeGrade 416
HardnessRockwell C36
Length5/8"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Pin Dia.5/16"
Pin StyleHardened Ground
Pin TypeStandard Dowel
System Of MeasurementImperial
Display Qty10
Material Grade/class416
Overall Length Tolerance+/-0.01"
Pin Diameter5/16"
Rockwell HardnessC36
Shank Length5/8"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
HS code7318290000
Country of OriginUS

Product Variants

ProductModelHardnessPin StyleLength ToleranceDouble Shear StrengthPin TypePin Dia.MaterialGradePkg. Qty.Price
RICHARD MANNO CO. D21-750 Dowel Pin 5/16 Inch - Pack Of 10 | AB3LKR 1UA11 D21-750Rockwell C36Hardened Ground-0.01" to +0.01"11000 lbs.Standard Dowel5/16"Stainless SteelGrade 41610€32.81
RICHARD MANNO CO. D21-1000 Dowel Pin 5/16 Inch - Pack Of 10 | AB3LKU 1UA13 D21-1000Rockwell C36Hardened Ground-0.01" to +0.01"11000 lbs.Standard Dowel5/16"Stainless SteelGrade 41610€39.21
RICHARD MANNO CO. D21-1250 Dowel Pin 5/16 Inch Pk5 | AB3LKW 1UA15 D21-1250Rockwell C36Hardened Ground-0.01" to +0.01"11000 lbs.Standard Dowel5/16"Stainless SteelGrade 4165€21.37
RICHARD MANNO CO. D21-1500 Dowel Pin 5/16 Inch Pk5 | AB3LKY 1UA17 D21-1500Rockwell C36Hardened Ground-0.01" to +0.01"11000 lbs.Standard Dowel5/16"Stainless SteelGrade 4165€24.89
RICHARD MANNO CO. D21-2000 Dowel Pin 5/16 Inch Pk5 | AB3LLC 1UA21 D21-2000Rockwell C36Hardened Ground-0.01" to +0.01"11000 lbs.Standard Dowel5/16"Stainless SteelGrade 4165€42.46
RICHARD MANNO CO. D21-2500 Dowel Pin 5/16 Inch Pk5 | AB3LLE 1UA23 D21-2500Rockwell C36Hardened Ground-0.01" to +0.01"11000 lbs.Standard Dowel5/16"Stainless SteelGrade 4165€48.40
RICHARD MANNO CO. D21-3000 Dowel Pin 5/16 Inch Pk5 | AB3LLG 1UA25 D21-3000Rockwell C36Hardened Ground-0.01" to +0.01"11000 lbs.Standard Dowel5/16"Stainless SteelGrade 4165€56.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICHARD MANNO CO. D21-625 Dowel Pin, Std Dowel, 5/8 In Lg., 5/16 In Pin Dia., Rockwell C36, Gr. 416, SS, 10 Pk
€40.62 /pack