Flat Shipping

Flat Shipping at €24.99 + VAT

RICHARD MANNO CO. D20-500 Dowel Pin 1/4 Inch - Pack Of 10 | AB3KNR 1TY82

RICHARD MANNO CO. D20-500 Dowel Pin, Std Dowel, 1/2 In Lg., 1/4 In Pin Dia., Rockwell C36, Gr. 416, SS, 10 Pk

Item: AB3KNR Model: D20-500Cross Ref: 1TY82
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Double Shear Strength7200 lbs.
FinishPassivated
GradeGrade 416
HardnessRockwell C36
Length1/2"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Pin Dia.1/4"
Pin StyleHardened Ground
Pin TypeStandard Dowel
System Of MeasurementImperial
Overall Length Tolerance+/-0.01"
Rockwell HardnessC36

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318290000
Country of OriginUS

Product Variants

ProductModelHardnessPin StyleLength ToleranceDouble Shear StrengthPin TypePin Dia.MaterialGradePkg. Qty.Price
RICHARD MANNO CO. D20-625 Dowel Pin 1/4 Inch - Pack Of 10 | AB3KNV 1TY85 D20-625Rockwell C36Hardened Ground-0.01" to +0.01"7200 lbs.Standard Dowel1/4"Stainless SteelGrade 41610€20.61
RICHARD MANNO CO. D20-750 Dowel Pin 1/4 Inch - Pack Of 10 | AB3KNX 1TY87 D20-750Rockwell C36Hardened Ground-0.01" to +0.01"7200 lbs.Standard Dowel1/4"Stainless SteelGrade 41610€21.05
RICHARD MANNO CO. D20-1000 Dowel Pin 1/4 Inch - Pack Of 10 | AB3KNZ 1TY89 D20-1000Rockwell C36Hardened Ground-0.01" to +0.01"7200 lbs.Standard Dowel1/4"Stainless SteelGrade 41610€28.65
RICHARD MANNO CO. D20-1250 Dowel Pin 1/4 Inch - Pack Of 10 | AB3KPA 1TY91 D20-1250Rockwell C36Hardened Ground-0.01" to +0.01"7200 lbs.Standard Dowel1/4"Stainless SteelGrade 41610€30.18
RICHARD MANNO CO. D20-1500 Dowel Pin 1/4 Inch - Pack Of 10 | AB3KPC 1TY93 D20-1500Rockwell C36Hardened Ground-0.01" to +0.01"7200 lbs.Standard Dowel1/4"Stainless SteelGrade 41610€29.01
RICHARD MANNO CO. D20-1750 Dowel Pin 1/4 Inch Pk5 | AB3KPD 1TY95 D20-1750Rockwell C36Hardened Ground-0.01" to +0.01"7200 lbs.Standard Dowel1/4"Stainless SteelGrade 4165€24.28
RICHARD MANNO CO. D20-2000 Dowel Pin 1/4 Inch Pk5 | AB3KPF 1TY97 D20-2000Rockwell C36Hardened Ground-0.01" to +0.01"7200 lbs.Standard Dowel1/4"Stainless SteelGrade 4165€25.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICHARD MANNO CO. D20-500 Dowel Pin, Std Dowel, 1/2 In Lg., 1/4 In Pin Dia., Rockwell C36, Gr. 416, SS, 10 Pk
€21.07 /pack