RHEEM GNU76-200 Commercial Gas Water Heater, Natural Gas, Low NOx, 76 Gallon, 199, 900 BTU | CT9AQT

RHEEM GNU76-200 Commercial Gas Water Heater, Natural Gas, 76 Gallon

Item: CT9AQT Model: GNU76-200Cross Ref: 35Z888
In Stock

Get it by Monday, Jun 16

€7,766.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
FeaturesFull Port/Full Flow Brass Drain Valve, LED Diagnostic System
First Hour Rating247 gal.
Fuel TypeNatural Gas
Gas Inlet Size3/4"
Height To Cold Inlet25"
Height To Gas Inlet7"
Height To Hot Outlet58.62"
Height To T And P Valve64"
Hot Outlet Size1 1/2"
Ignition TypeDirect Spark To Pilot
Included ValvesDrain, Temperature And Pressure Relief
Low NoxYes
Max. Water Pressure150 psi
Maximum Delivered Temperature180°F
Maximum Heating Capacity199900 btuH
Maximum Recovery Flow Rate485 GPH @ 40°F
Minimum Delivered Temperature120°F
Operating Voltage120V AC
Overall Height68.81"
Recovery Rate @ Rise138 GPH @ 140°F, 149 GPH @ 130°F, 162 GPH @ 120°F, 176 GPH @ 110°F, 194 GPH @ 100°F, 215 GPH @ 90°F, 277 GPH @ 70°F, 388 GPH @ 50°F
Sub-brandRheem Ruud
Tank Capacity76 gal.
Tank Dia.26 1/4"
Thermal Efficiency80%
Vent Connection Size6"
Vent TypeStandard
Water Connection LocationSide
Manufacturer Warranty Length1 yr. Parts, 3 yrs. Limited Tank
MarketCommercial
Maximum Water Pressure150 psi
StandardsANSI Z21.10.3, ASHRAE 90.1B-2001, CSA CERTIFIED
Tank Diameter26.25"

Shipping Info:

Ship weight (kg) 250.2
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFuel TypeLow NoxTank CapacityFirst Hour RatingGas Inlet SizeOverall HeightTank Dia.Thermal EfficiencyPrice
RHEEM G100-200 Commercial Gas Water Heater, Natural Gas, 100 Gallon, 199, 900 BTU, 73.06 Inch Height | CT9APH G100-200Natural GasNo100 gal.264 gal.3/4"73.06"30 1/4"80%€7,606.73
RHEEM G100-270A Commercial Gas Water Heater, Natural Gas, 100 Gallon, 270000 BTU, 73.88 Inch Height | CT9APJ G100-270ANatural GasNo100 gal.332 gal.3/4"73 22/25"30 1/4"80%€10,414.48
RHEEM G100-80 Commercial Gas Water Heater, Natural Gas, 100 Gallon, 80000 BTU, 69.63 Inch Height | CT9APK G100-80Natural GasNo100 gal.148 gal.1/2"69.63"28 1/4"80%€3,761.18
RHEEM G37-200 Commercial Gas Water Heater, Natural Gas, 35 Gallon, 199, 900 BTU, 49.25 Inch Height | CT9APL G37-200Natural GasNo35 gal.214 gal.3/4"49 1/4"26 1/4"80%€8,840.46
RHEEM G65-360A Commercial Gas Water Heater, Natural Gas, 65 Gallon, 360000 BTU, 70.69 Inch Height | CT9APM G65-360ANatural GasNo65 gal.395 gal.3/4"70.69"26 1/4"80%€13,183.37
RHEEM G72-250A Commercial Gas Water Heater, Natural Gas, 72 Gallon, 250000 BTU, 71.06 Inch Height | CT9APN G72-250ANatural GasNo72 gal.293 gal.3/4"71.06"26 1/4"80%€9,786.38
RHEEM G76-180 Commercial Gas Water Heater, Natural Gas, 76 Gallon, 180000 BTU, 68.81 Inch Height | CT9APQ G76-180Natural GasNo76 gal.228 gal.3/4"68.81"26 1/4"80%€8,398.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM GNU76-200 Commercial Gas Water Heater, Natural Gas, 76 Gallon
€7,766.68 /unit