RHEEM G37-200 Commercial Gas Water Heater, Natural Gas, 35 Gallon, 199, 900 BTU, 49.25 Inch Height | CT9APL

RHEEM G37-200 Commercial Gas Water Heater, Natural Gas, 35 Gallon, 49.25 Inch Height

Item: CT9APL Model: G37-200Cross Ref: 3CFH9
In Stock

Get it by Tuesday, Jun 10

€9,454.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Commercial / ResidentialCommercial
Draft Hood Size6"
FeaturesFull Port/Full Flow Drain Valve, LED Diagnostic System, Patented Anode Rods, Stainless Steel Burners
First Hour Rating214 gal.
Fuel TypeNatural Gas
Fuel Type - Water HeatersNatural Gas
Gas Inlet Size3/4"
Height To Cold Inlet25"
Height To Cold Side Connection25"
Height To Gas Connection7"
Height To Gas Inlet7"
Height To Hot Outlet37.62"
Height To T And P Valve37.62"
Hot Outlet Size1 1/2"
Ignition TypeDirect Spark To Pilot
Included ValvesTemperature And Pressure Relief
IncludesAutomatic Flue Damper
Low NoxNo
Low Nox BurnerNo
Max. Water Pressure150 psi
Maximum Altitude8000 ft.
Maximum Delivered Temperature180°F
Maximum Heating Capacity199900 btuH
Maximum Recovery Flow Rate485 GPH @ 40°F
Minimum Delivered Temperature100°F
Operating Voltage120V AC
Overall Height49 1/4"
Recovery Rate @ Rise138 GPH @ 140°F, 149 GPH @ 130°F, 162 GPH @ 120°F, 176 GPH @ 110°F, 194 GPH @ 100°F, 215 GPH @ 90°F, 242 GPH @ 80°F, 277 GPH @ 70°F, 323 GPH @ 60°F, 388 GPH @ 50°F
Residential / CommercialCommercial
Tank Capacity35 gal.
Tank Dia.26 1/4"
Tank Diameter26 1/4"
Tank Height43 3/4"
Tank Insulation MaterialFiberglass
Thermal Efficiency80%
Top Nipple Spacing20"
Vent Connection Size6"
Vent TypeStandard
Water Connection LocationFront, Rear, Top
MarketCommercial
StandardsAHRI CERTIFIED, CANADA CSA, LWH, UL LISTED, US CSA (STAR)

Shipping Info:

Ship weight (kg) 189.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFuel TypeLow NoxTank CapacityFirst Hour RatingGas Inlet SizeOverall HeightTank Dia.Thermal EfficiencyPrice
RHEEM G100-200 Commercial Gas Water Heater, Natural Gas, 100 Gallon, 199, 900 BTU, 73.06 Inch Height | CT9APH G100-200Natural GasNo100 gal.264 gal.3/4"73.06"30 1/4"80%€7,606.73
RHEEM G100-270A Commercial Gas Water Heater, Natural Gas, 100 Gallon, 270000 BTU, 73.88 Inch Height | CT9APJ G100-270ANatural GasNo100 gal.332 gal.3/4"73 22/25"30 1/4"80%€10,414.48
RHEEM G100-80 Commercial Gas Water Heater, Natural Gas, 100 Gallon, 80000 BTU, 69.63 Inch Height | CT9APK G100-80Natural GasNo100 gal.148 gal.1/2"69.63"28 1/4"80%€3,761.18
RHEEM G65-360A Commercial Gas Water Heater, Natural Gas, 65 Gallon, 360000 BTU, 70.69 Inch Height | CT9APM G65-360ANatural GasNo65 gal.395 gal.3/4"70.69"26 1/4"80%€13,183.37
RHEEM G72-250A Commercial Gas Water Heater, Natural Gas, 72 Gallon, 250000 BTU, 71.06 Inch Height | CT9APN G72-250ANatural GasNo72 gal.293 gal.3/4"71.06"26 1/4"80%€9,786.38
RHEEM G76-180 Commercial Gas Water Heater, Natural Gas, 76 Gallon, 180000 BTU, 68.81 Inch Height | CT9APQ G76-180Natural GasNo76 gal.228 gal.3/4"68.81"26 1/4"80%€8,398.85
RHEEM G82-156 Commercial Gas Water Heater, Natural Gas, 82 Gallon, 156000 BTU, 68.81 Inch Height | CT9APR G82-156Natural GasNo82 gal.209 gal.3/4"68.81"26 1/4"80%€8,664.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM G37-200 Commercial Gas Water Heater, Natural Gas, 35 Gallon, 49.25 Inch Height
€9,454.90 /unit