Item | Heater |
Commercial / Residential | Commercial |
Compatible Systems And Services | Econet |
Condensing | Yes |
Control Type | Digital Display Touchscreen |
Draft Hood Size | 3" |
Environment | Indoor |
Features | Full-Color LCD Display |
First Hour Rating | 408 gal. |
Fuel Type | Natural Gas |
Fuel Type - Water Heaters | Natural Gas |
Gas Connection | 1/2" |
Gas Inlet Size | 3/4" |
Height To Cold Inlet | 13" |
Height To Cold Side Connection | 13" |
Height To Gas Inlet | 77 1/2" |
Height To Hot Outlet | 66 3/4" |
Height To T And P Valve | 66 3/4" |
Height To Top Of Heater | 77" |
Height To Top Of Vent Connection | 72" |
Hot Outlet Size | 1 1/2" |
Ignition Type | Direct Spark To Pilot |
Included Valves | Drain, Temperature And Pressure Relief |
Low Nox | Yes |
Low Nox Burner | Yes |
Max. Water Pressure | 160 psi |
Maximum Altitude | 8999 ft. |
Maximum Delivered Temperature | 185°F |
Maximum Heating Capacity | 300000 btuH |
Maximum Recovery Flow Rate | 873 GPH @ 40°F |
Minimum Delivered Temperature | 110°F |
Operating Voltage | 110V AC |
Overall Height | 77 1/2" |
Recovery Rate @ Rise | 249 GPH @ 140°F, 269 GPH @ 130°F, 291 GPH @ 120°F, 317 GPH @ 110°F, 338 GPH @ 100°F, 388 GPH @ 90°F, 436 GPH @ 80°F, 499 GPH @ 70°F, 582 GPH @ 60°F, 698 GPH @ 50°F, 873 GPH @ 40°F |
Residential / Commercial | Commercial |
Side Water Connection Size | 2" |
Sub-brand | Triton |
Tank Capacity | 100 gal. |
Tank Dia. | 26.38" |
Tank Diameter | 26.38" |
Tank Height | 69 4/5" |
Tank Outer Shell Material | Steel |
Thermal Efficiency | 96% |
Vent Connection Size | 2", 3", 4", 6" |
Water Connection Location | Side |
Wifi Enabled | Yes |
Manufacturer Warranty Length | 3 yrs. Limited Tank |
Market | Commercial |
Maximum Water Pressure | 160 psi |
Standards | ASME, CANADA CSA, CSA CERTIFIED, LWH, NSF, UL LISTED, US CSA (STAR) |