RHEEM G75-75N-3 Commercial Gas Water Heater, Natural Gas, Low NOx, 75 Gallon, 75, 100 BTU, 64 Inch Height | CT9AQR

RHEEM G75-75N-3 Commercial Gas Water Heater, Natural Gas, Low NOx, 75 Gallon, 75, 100 BTU, 64 Inch Height

Item: CT9AQR Model: G75-75N-3Cross Ref: 2VRE3
In Stock

Get it by Monday, Jun 16

€2,874.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Automatic ThermostatYes
Commercial / ResidentialCommercial
Draft Hood Size4"
FeaturesAutomatic Controls, Full Port/Full Flow Brass Drain Valve, Patented Anode Rods
First Hour Rating125 gal.
Fuel TypeNatural Gas
Fuel Type - Water HeatersNatural Gas
Gas Connection1/2"
Gas Inlet Size1/2"
Height To Gas Inlet13 1/4"
Height To T And P Valve53 1/4"
Height To Top Of Heater60"
Hot Outlet Size1 1/2"
Ignition TypeDirect Spark To Pilot
Included ValvesDrain, Temperature And Pressure Relief
Low NoxYes
Low Nox BurnerYes
Max. Water Pressure150 psi
Maximum Altitude8500 ft.
Maximum Delivered Temperature180°F
Maximum Heating Capacity75100 btuH
Maximum Recovery Flow Rate182 GPH @ 40°F
Minimum Delivered Temperature100°F
Overall Height64"
Overall Height - Water Heaters64"
Recovery Rate @ Rise104 GPH @ 70°F, 146 GPH @ 50°F, 56 GPH @ 130°F, 61 GPH @ 120°F, 66 GPH @ 110°F, 73 GPH @ 100°F, 91 GPH @ 90°F
Residential / CommercialCommercial
Side Water Connection Size1"
Tank Capacity75 gal.
Tank Dia.26 1/4"
Tank Diameter26 1/4"
Tank Height60"
Thermal Efficiency80%
Top Nipple Spacing11"
Top Water Connection Size1"
Vent Connection Size4"
Vent TypeStandard
Water Connection LocationSide
Manufacturer Warranty Length3 yrs. Limited Tank
MarketCommercial
Maximum Water Pressure150 psi
StandardsCANADA CSA, US CSA (STAR)

Shipping Info:

Ship weight (kg) 117.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFuel TypeLow NoxTank CapacityFirst Hour RatingGas Inlet SizeOverall HeightTank Dia.Thermal EfficiencyPrice
RHEEM G100-200 Commercial Gas Water Heater, Natural Gas, 100 Gallon, 199, 900 BTU, 73.06 Inch Height | CT9APH G100-200Natural GasNo100 gal.264 gal.3/4"73.06"30 1/4"80%€7,606.73
RHEEM G100-270A Commercial Gas Water Heater, Natural Gas, 100 Gallon, 270000 BTU, 73.88 Inch Height | CT9APJ G100-270ANatural GasNo100 gal.332 gal.3/4"73 22/25"30 1/4"80%€10,414.48
RHEEM G100-80 Commercial Gas Water Heater, Natural Gas, 100 Gallon, 80000 BTU, 69.63 Inch Height | CT9APK G100-80Natural GasNo100 gal.148 gal.1/2"69.63"28 1/4"80%€3,761.18
RHEEM G37-200 Commercial Gas Water Heater, Natural Gas, 35 Gallon, 199, 900 BTU, 49.25 Inch Height | CT9APL G37-200Natural GasNo35 gal.214 gal.3/4"49 1/4"26 1/4"80%€8,840.46
RHEEM G65-360A Commercial Gas Water Heater, Natural Gas, 65 Gallon, 360000 BTU, 70.69 Inch Height | CT9APM G65-360ANatural GasNo65 gal.395 gal.3/4"70.69"26 1/4"80%€13,183.37
RHEEM G72-250A Commercial Gas Water Heater, Natural Gas, 72 Gallon, 250000 BTU, 71.06 Inch Height | CT9APN G72-250ANatural GasNo72 gal.293 gal.3/4"71.06"26 1/4"80%€9,786.38
RHEEM G76-180 Commercial Gas Water Heater, Natural Gas, 76 Gallon, 180000 BTU, 68.81 Inch Height | CT9APQ G76-180Natural GasNo76 gal.228 gal.3/4"68.81"26 1/4"80%€8,398.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM G75-75N-3 Commercial Gas Water Heater, Natural Gas, Low NOx, 75 Gallon, 75, 100 BTU, 64 Inch Height
€2,874.02 /unit