RHEEM ES120-36-G Electric Water Heater, 208VAC, 120 Gal, 36000 W, Single/Three Phase, 67.6 Inch Ht | CT9ARD

RHEEM ES120-36-G Electric Water Heater, 208VAC, 120 Gal, 36000 W, Single/Three Phase, 67.6 Inch Height

Item: CT9ARD Model: ES120-36-GCross Ref: 3CFH4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€9,195.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Maximum Recovery Flow Rate298 GPH @ 50°F
Phase1,3
Thermal Efficiency98%

Shipping Info:

Ship weight (kg) 195.75
Ship height (cm)171.7
Ship length (cm)91.44
Ship width (cm)76.96
Country of OriginUS

Product Variants

ProductModelMaximum Recovery Flow RatePhaseTank CapacityPower ConsumptionTank Dia.Overall HeightNumber Of ElementsPrice
RHEEM PROE10 1 RH POU Electric Water Heater, 120VAC, 10 Gal, 2000 W, Single Phase, 23 Inch Ht, 20 Gph, 40 Deg F | CT9AKJ PROE10 1 RH POU20 GPH @ 40°F-10 gal.2000 W15 3/4"23"1€641.66
RHEEM PROE15 1 RH POU Electric Water Heater, 120VAC, 15 Gal, 2000 W, Single Phase, 24.25 Inch Ht, 20 Gph | CT9AKK PROE15 1 RH POU20 GPH @ 40°F-15 gal.2000 W17 3/4"24 1/4"1€795.82
RHEEM PROE20 1 RH POU Electric Water Heater, 120VAC, 19.9 Gal, 2000 W, Single Phase, 25.25 Inch Ht, 20 Gph | CT9AKL PROE20 1 RH POU20 GPH @ 40°F-19.9 gal.2000 W19 3/4"25 1/4"1€757.48
RHEEM PROE30 1 RH95 POU Electric Water Heater, 120VAC, 30 Gal, 2000 W, Single Phase, 32 Inch Ht, 9 Gph, 90 Deg F | CT9AKM PROE30 1 RH95 POU9 GPH @ 90°F-30 gal.2000 W22 1/4"32"1€1,057.54
RHEEM EGSP10 Electric Water Heater, 120V, 10 Gal, 2000 W, Single Phase, 22.87 Inch Ht, 20 Gph, 40 Deg F | CT9AKN EGSP1020 GPH @ 40°F------€881.55
RHEEM EGSP15 Electric Water Heater, 120V, 15 Gal, 3000 W, Single Phase, 24.25 Inch Ht, 30 Gph, 40 Deg F | CT9AKP EGSP1530 GPH @ 40°F------€880.07
RHEEM EGSP20 Electric Water Heater, 120V, 19.9 Gal, 2000 W, Single Phase, 25.12 Inch Ht, 20 Gph | CT9AKQ EGSP2020 GPH @ 40°F------€991.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM ES120-36-G Electric Water Heater, 208VAC, 120 Gal, 36000 W, Single/Three Phase, 67.6 Inch Height
€9,195.42 /unit