Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2231_12_0 Stainless Steel Square Tube 316, 12 Inch Length, 2 Inch Width, 2 Inch Height, Welded, Mill | CQ4CBK

GRAINGER 2231_12_0 Stainless Steel Square Tube 316, 12 Inch Length, 2 Inch Width, 2 Inch Height, Welded, Mill

Item: CQ4CBK Model: 2231_12_0Cross Ref: 796PK1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€173.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Brinell Hardness149
FabricationWelded
Heat TreatmentNo
Includes Material CertificateYes
Inside Height1 1/2"
Inside Width1 1/2"
MaterialStainless Steel
Mechanical FinishMill
Outside Height2"
Outside Width2"
Overall Length12"
Rockwell HardnessRockwell 80
ShapeSquare
System Of MeasurementImperial
Tensile Strength79800 psi
Wall Thickness1/4"
Yield Strength34800 psi

Shipping Info:

Ship weight (kg) 2.709
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeWall ThicknessOverall LengthOutside HeightOutside WidthInside HeightInside WidthRockwell HardnessPrice
GRAINGER 17930_12_0 Stainless Steel Rectangle Tube 304, 12 Inch Length, 1 1/2 Inch Width, 1 Inch Height | CQ4BQC 17930_12_0Rectangle3/25"12"1"1 1/2"3/4"1 1/4"Rockwell 70€139.56
GRAINGER 17929_12_0 Stainless Steel Rectangle Tube 304, 12 Inch Length, 1 1/2 Inch Width, 1 Inch Height | CQ4BQD 17929_12_0Rectangle0.065"12"1"1 1/2"7/8"1 3/8"Rockwell 70€98.20
GRAINGER 17926_12_0 Stainless Steel Rectangle Tube 304, 12 Inch Length, 1 1/2 Inch Width, 1/2 Inch Height | CQ4BQE 17926_12_0Rectangle0.065"12"1/2"1 1/2"3/8"1 3/8"Rockwell 70€25.77
GRAINGER 17928_12_0 Stainless Steel Rectangle Tube 304, 12 Inch Length, 1 1/2 Inch Width, 3/4 Inch Height | CQ4BQF 17928_12_0Rectangle0.065"12"3/4"1 1/2"5/8"1 3/8"Rockwell 70€111.98
GRAINGER 14643_12_0 Stainless Steel Rectangle Tube 304, 12 Inch Length, 1 Inch Width, 1/2 Inch Height, Welded | CQ4BQG 14643_12_0Rectangle0.065"12"1/2"1"3/8"7/8"Rockwell 70€19.50
GRAINGER 17934_12_0 Stainless Steel Rectangle Tube 304, 12 Inch Length, 2 Inch Width, 1 1/2 Inch Height | CQ4BQH 17934_12_0Rectangle3/25"12"1 1/2"2"1 1/4"1 3/4"Rockwell 70€63.65
GRAINGER 17933_12_0 Stainless Steel Rectangle Tube 304, 12 Inch Length, 2 Inch Width, 1 1/2 Inch Height | CQ4BQJ 17933_12_0Rectangle0.065"12"1 1/2"2"1 3/8"1 7/8"Rockwell 70€151.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2231_12_0 Stainless Steel Square Tube 316, 12 Inch Length, 2 Inch Width, 2 Inch Height, Welded, Mill
€173.32 /unit