Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

REVVO TSH100CI1HT24 Kingpinless Caster 700 Lb 4 Inch Diameter | AD9ZTD 4W665

REVVO TSH100CI1HT24 Kingpinless Caster 700 Lb 4 Inch Diameter

Item: AD9ZTD Model: TSH100CI1HT24Cross Ref: 4W665
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€156.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing TypeSingle Ball
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialCast Iron
Caster Product GroupKingpinless Caster
Caster Temp. Range AvailableYes
Caster TypeKingpinless Swivel
Caster Wheel MaterialCast Iron
Caster Wheel ShapeStandard
Core ColorGray
Core MaterialCast Iron
DurometerBrinell 150
Extended LeadNo
Frame FinishSilver Enamel
Frame MaterialSteel
Hole PatternA
Inside Bolt Hole Spacing2 7/16" x 4 15/16"
Load Rating700 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.1/2"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-22°F to +248°F
Outside Bolt Hole Spacing3 3/8" x 5 1/4"
Overall Height6"
Plate Size5 1/4" x 6 9/16"
Plate Thickness0.281"
Plate TypeA
Raceway TypeSingle Ball Hardened
Wheel Bearing TypeRoller
Wheel BearingsRoller
Wheel ColorGray
Wheel Diameter4"
Wheel MaterialCast Iron
Wheel Width1 3/4"
ApplicationKingpinless Casters
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeSwivel
IncludesTop Grease Seal
Includes Thread GuardsNo
Mounting Height6 1/8"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size5 3/4" x 6 9/16"
Mounting Plate Size & Bolt Hole Pattern5 3/4" x 6 9/16" ( A )
Number Of Mounting Holes4
Replacement Wheel100 CI1H
StandardsICWM
Swivel ConstructionKingpinless
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeSingle Ball
Tread ShapeStandard
Wheel Core MaterialCast Iron
Wheel Dia.4"
Wheel/tread ColorGray
Wheel/tread Hardness145 BHN
Wheel/tread Hardness RatingExtra Hard
Wheel/tread MaterialIron

Shipping Info:

Ship weight (kg) 4.6575
Ship height (cm)14.99
Ship length (cm)17.53
Ship width (cm)13.46
HS code8716903000
Country of OriginGB

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthCaster Load Rating RangeLoad RatingFrame FinishCore ColorNon-markingPrice
REVVO TSH100PT1HT24 Kingpinless Caster 500 Lb 4 Inch Diameter | AD9ZTC 4W664 TSH100PT1HT242 7/16" x 4 15/16"3 3/8" x 5 1/4"1 1/2"300 lbs. to 999 lbs.500 lbs.Silver EnamelGrayYes€140.98
REVVO TSH125CI1HT24 Kingpinless Caster 1400 Lb 5 Inch Diameter | AD9ZTH 4W671 TSH125CI1HT242 7/16" x 4 15/16"3 3/8" x 5 1/4"1 3/4"1000 lbs. to 2999 lbs.1400 lbs.Silver EnamelGrayYes€136.39
REVVO TSH150PT15T24 Kingpinless Caster 1600 Lb 6 Inch Diameter | AD9ZTM 4W676 TSH150PT15T242 7/16" x 4 15/16"3 3/8" x 5 1/4"1 1/2"1000 lbs. to 2999 lbs.1600 lbs.Silver EnamelGrayYes€166.20
REVVO TSH150CI15T24 Kingpinless Caster 2000 Lb 6 Inch Diameter | AD9ZTN 4W677 TSH150CI15T242 7/16" x 4 15/16"3 3/8" x 5 1/4"1 3/4"1000 lbs. to 2999 lbs.2000 lbs.Silver EnamelGrayYes€132.74
REVVO TSH200RU15T24 Kingpinless Caster 1200 Lb 8 Inch Diameter | AD9ZTU 4W682 TSH200RU15T242 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1000 lbs. to 2999 lbs.1200 lbs.Silver EnamelBlackNo€174.27
REVVO TSH200PT15T24 Kingpinless Caster 2420 Lb 8 Inch Diameter | AD9ZTV 4W683 TSH200PT15T242 7/16" x 4 15/16"3 3/8" x 5 1/4"1 3/4"1000 lbs. to 2999 lbs.2420 lbs.Silver EnamelGrayYes€254.65
REVVO TSH200CI15T24 Kingpinless Caster 2530 Lb 8 Inch Diameter | AD9ZTW 4W684 TSH200CI15T242 7/16" x 4 15/16"3 3/8" x 5 1/4"1 3/4"1000 lbs. to 2999 lbs.2530 lbs.Silver EnamelGrayYes€158.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REVVO TSH100CI1HT24 Kingpinless Caster 700 Lb 4 Inch Diameter
€156.54 /unit