Flat Shipping

Flat Shipping at €24.99 + VAT

REVCOR FC1075-1050D R Blower Wheel Diameter 10 3/4 Inch Width 10 1/2 In | AD7VAX 4GMK8

REVCOR FC1075-1050D R Blower Wheel Diameter 10 3/4 Inch Width 10 1/2 In

Item: AD7VAX Model: FC1075-1050D RCross Ref: 4GMK8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€186.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower Wheel
ApplicationAir Conditioning, Dehumidifying, Heating, Ventilation
Blade ShapeConvex
Bore Dia.1/2"
Drive TypeDirect Drive
FeaturesHigh Air Volume With Low Vibration
Hub TypeConcave
Includes Set ScrewsYes
Max. Speed1150 RPM
Number Of Inlets2
TypeConvex, Direct Drive, Double Inlet Forward Curve
Wheel ConstructionTabbed
Wheel Dia.10 3/4"
Wheel FinishGalvanized
Wheel Hub PositionCenter
Wheel MaterialSteel
Wheel Material FinishGalvanized
Wheel Width10 1/2"
Bore Diameter1/2"
Maximum Speed1150 RPM
Product TypeBlower Wheel
RotationCW Hub End
Wheel Diameter10 3/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 2.7495
Ship height (cm)38.61
Ship length (cm)28.7
Ship width (cm)28.45
HS code8414901080
Country of OriginUS

Product Variants

ProductModelWheel WidthMax. SpeedWheel Dia.Bore Dia.Wheel MaterialWheel FinishRotationPrice
REVCOR FC850-700D R Blower Wheel Diameter 8 1/2 Inch Width 7 In | AD7VAP 4GMK1 FC850-700D R7"-8 1/2"1/2"SteelGalvanizedCW Hub End€143.91
REVCOR FC950-700D R Blower Wheel Diameter 9 1/2 Inch Width 7 In | AD7VAR 4GMK3 FC950-700D R7"-9 1/2"1/2"SteelGalvanized-€110.35
REVCOR FC950-800D R Blower Wheel Diameter 9 1/2 Inch Width 8 In | AD7VAT 4GMK4 FC950-800D R8"1450 RPM9 1/2"1/2"SteelGalvanizedCW Hub End€132.11
REVCOR FC987-1050D L Blower Wheel Diameter 9 7/8 Inch Width 10 1/2 In | AD7VAU 4GMK5 FC987-1050D L10 1/2"1150 RPM9 7/8"1/2"SteelGalvanized-€119.62
REVCOR FC987-700D L Blower Wheel Diameter 9 7/8 Inch Width 7 In | AD7VAV 4GMK6 FC987-700D L7"-9 7/8"1/2"SteelGalvanized-€108.38
REVCOR FC987-925D L Blower Wheel Diameter 9 7/8 Inch Width 9 1/4 In | AD7VAW 4GMK7 FC987-925D L9 1/4"1200 RPM9 7/8"1/2"SteelGalvanized-€119.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REVCOR FC1075-1050D R Blower Wheel Diameter 10 3/4 Inch Width 10 1/2 In
€186.95 /unit