Flat Shipping

Flat Shipping at €24.99 + VAT

REVCOR BC1075-400S R Blower Wheel Diameter 10 3/4 Inch Width 4 In | AD7UZC 4GMF1

REVCOR BC1075-400S R Blower Wheel Diameter 10 3/4 Inch Width 4 In

Item: AD7UZC Model: BC1075-400S RCross Ref: 4GMF1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower Wheel
Blade ShapeConcave
Bore Dia.1/2"
Drive TypeDirect Drive
Hub TypeConcave
Includes Set ScrewsYes
Number Of Inlets1
TypeConcave, Direct Drive, Single Inlet Forward Curve
Wheel ConstructionTabbed
Wheel Dia.10 3/4"
Wheel FinishGalvanized
Wheel Hub PositionInside
Wheel MaterialSteel
Wheel Material FinishGalvanized
Wheel Width4"

Shipping Info:

Ship weight (kg) 1.8225
Ship height (cm)38.61
Ship length (cm)28.45
Ship width (cm)28.19
HS code8414901080
Country of OriginUS

Product Variants

ProductModelWheel WidthBore Dia.Wheel MaterialMax. SpeedWheel Dia.Wheel FinishPrice
REVCOR BC850-375HS L Blower Wheel Diameter 8 1/2 Inch Width 3 3/4 In | AD7UYN 4GMC4 BC850-375HS L3 3/4"1/2"Steel2200 RPM8 1/2"Galvanized€141.39
REVCOR BC912-450S R Blower Wheel Diameter 9 1/8 Inch Width 4 1/2 In | AD7UYV 4GMD6 BC912-450S R4 1/2"5/8"Aluminum, Steel1600 RPM9 1/8"Galvanized€126.86
REVCOR BC912-450S L Blower Wheel Diameter 9 1/8 Inch Width 4 1/2 In | AD7UYW 4GMD7 BC912-450S L4 1/2"5/8"Aluminum, Steel1600 RPM9 1/8"Galvanized€131.47
REVCOR BC1075-400S L Blower Wheel Diameter 10 3/4 Inch Width 4 In | AD7UZB 4GME9 BC1075-400S L4"1/2"Steel-10 3/4"Galvanized€182.17
REVCOR BC1075-600S R Blower Wheel Diameter 10 3/4 Inch Width 6 In | AD7UZE 4GMF4 BC1075-600S R6"1/2"Steel1050 RPM10 3/4"Galvanized€167.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REVCOR BC1075-400S R Blower Wheel Diameter 10 3/4 Inch Width 4 In
€167.72 /unit