RETRACTA-BELT PSBA302PSB-RWD Barrier Systems, Red and White Diagonal Striped, Black, Black | CT8YEX

RETRACTA-BELT PSBA302PSB-RWD Barrier Systems, Red and White Diagonal Striped, Black

Item: CT8YEX Model: PSBA302PSB-RWDCross Ref: 52YC76
In Stock

Get it by Tuesday, Jun 17

€1,295.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier System
Base ColorBlack
Base Dia.15"
Base MaterialRubber
Base TypeSquare
Belt Length10 ft.
Cart MaterialPlastic
Depth46"
IncludesFour Posts And Bases
Overall Height44 1/2"
Post ColorBlack
Post Dia.2 1/2"
Post Height40"
Post MaterialPVC
Width21 3/4"
Base Diameter15"
Base ShapeSquare
Base StyleNonfillable
Belt ColorRed, White
Belt PatternDiagonal Stripe
Display Qty1
Height AdjustabilityFixed Height
MessageNo Legend
No. Of Posts4
Overall Post Height44 1/2"
Pattern + MessageDiagonal Stripe, No Legend
Post Diameter2 1/2"

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBelt LengthPost ColorBelt ColorBelt MessageBase MaterialPost HeightBase Dia.Base TypePrice
RETRACTA-BELT PSBK322PSB-BYD Barrier Systems, Black and Yellow Diagonal Striped, Black, Black | CT8YDL PSBK322PSB-BYD15 ft.Black--Rubber40"15"Square€2,139.48
RETRACTA-BELT PSBA322PSB-BYD Barrier Systems, Black and Yellow Diagonal Striped, Black, Black | CT8YDM PSBA322PSB-BYD15 ft.Black--Rubber40"15"Square€1,358.19
RETRACTA-BELT PSBK302PSB-BYD Barrier Systems, Black and Yellow Diagonal Striped, Black, Black | CT8YDN PSBK302PSB-BYD10 ft.Black--Rubber40"15"Square€1,767.46
RETRACTA-BELT PSBA302PSB-BYD Barrier Systems, Black and Yellow Diagonal Striped, Black, Black | CT8YDP PSBA302PSB-BYD10 ft.Black--Rubber40"15"Square€1,072.45
RETRACTA-BELT PSBA302PRD-BYD Barrier Systems, Black and Yellow Diagonal Striped, Red, Black | CT8YDQ PSBA302PRD-BYD10 ft.Red--Rubber40"15"Square€1,072.45
RETRACTA-BELT PSBK322PRD-BYD Barrier Systems, Black and Yellow Diagonal Striped, Red, Black | CT8YDR PSBK322PRD-BYD15 ft.Red--Rubber40"15"Square€2,139.48
RETRACTA-BELT PSBA322PRD-BYD Barrier Systems, Black and Yellow Diagonal Striped, Red, Black | CT8YDT PSBA322PRD-BYD15 ft.Red--Rubber40"15"Square€1,358.19

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RETRACTA-BELT PSBA302PSB-RWD Barrier Systems, Red and White Diagonal Striped, Black
€1,295.26 /unit