Flat Shipping

Flat Shipping at €24.99 + VAT

RETRACTA-BELT 421SC Floor Socket with Cap, Satin Chrome, Satin Chrome, 4 1/2 Inch Height | CT8ZLJ

RETRACTA-BELT 421SC Floor Socket with Cap, Satin Chrome, Satin Chrome, 4 1/2 Inch Height

Item: CT8ZLJ Model: 421SCCross Ref: 20YV10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Accessory TypeFloor Socket With Cap
ColorSatin Chrome
FinishSatin Chrome
For Use WithPortable Posts Mfr No. 300RBA-BK, 300RPA-BK , Removable Posts
Height4 1/2"
MaterialBrass
Number Of Belts0
Display Qty1
Overall Height4 1/2"
Product TypeBase Mount

Shipping Info:

Ship weight (kg) 0.8235
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RETRACTA-BELT 421SC Floor Socket with Cap, Satin Chrome, Satin Chrome, 4 1/2 Inch Height
€119.74 /unit