RETRACTA-BELT 335PRD-RCV Belt Barrier Receiver Post, PVC, Powder Coated, 2 1/2 Inch Post Dia, Sloped, Cast Iron | CT8YLT

RETRACTA-BELT 335PRD-RCV Belt Barrier Receiver Post, PVC, Powder Coated, 2 1/2 Inch Post Dia, Sloped, Cast Iron

Item: CT8YLT Model: 335PRD-RCVCross Ref: 48VT60
In Stock

Get it by Wednesday, Jun 11

€542.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPost
Ada CompliantNo
Base Dia.15"
Base FinishPowder Coated
Base MaterialCast Iron
Base TypeSloped
FinishPowder Coated
For Use WithPortable Posts Mfr. No. SUB-ME, Sub-Shook, SUB-WH, RE
Includes(2) Wheels
Post Dia.2 1/2"
Post MaterialPVC
Ada ComplianceNot ADA Compliant
Base Diameter15"
Base ShapeRound Sloped
Compatible Belt Post Manufacturer Part NumberSUB-ME, SUB-SHOOK, SUB-WH
Post FinishPowder Coated

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBase Dia.Post MaterialBase MaterialBase FinishBase TypeFinishPost Dia.HeightPrice
RETRACTA-BELT PM412-30BA-RCV Belt Barrier Receiver Post, 40 Inch Height, Aluminum, Black, 2 1/2 Inch Post Dia | CT8YKF PM412-30BA-RCV14"AluminumCast Iron-Standard Heavy Weight-2 1/2"40"€595.42
RETRACTA-BELT 322BA-RCV Belt Barrier Receiver Post, 40 Inch Height, Aluminum, Black, 2 1/2 Inch Post Dia, Square | CT8YKG 322BA-RCV15"AluminumRecycled Rubber-Square-2 1/2"40"€374.08
RETRACTA-BELT 332BA-RCV Belt Barrier Receiver Post, 40 Inch Height, Aluminum, Black, 2 1/2 Inch Post Dia, Square | CT8YKH 332BA-RCV15"AluminumRecycled Rubber-Square-2 1/2"40"€447.02
RETRACTA-BELT 302BA-RCV Belt Barrier Receiver Post, 40 Inch Height, Aluminum, Black, 2 1/2 Inch Post Dia, Square | CT8YKJ 302BA-RCV15"AluminumRecycled Rubber-Square-2 1/2"40"€311.93
RETRACTA-BELT 330DPAPC-RCV Belt Barrier Receiver Post, 40 Inch Height, Polished Aluminum, 2 1/2 Inch Post Dia | CT8YKK 330DPAPC-RCV14"AluminumCast IronPolished ChromeSlopedPolished Aluminum2 1/2"40"€765.02
RETRACTA-BELT 334PAPC-RCV Belt Barrier Receiver Post, 40 Inch Height, Polished Aluminum, 2 1/2 Inch Post Dia | CT8YKL 334PAPC-RCV14"AluminumCast IronPolished ChromeSlopedPolished Aluminum2 1/2"40"€575.01
RETRACTA-BELT 304PAPC-RCV Belt Barrier Receiver Post, 40 Inch Height, Polished Aluminum, 2 1/2 Inch Post Dia | CT8YKM 304PAPC-RCV14"AluminumCast IronPolished ChromeSlopedPolished Aluminum2 1/2"40"€514.58

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RETRACTA-BELT 335PRD-RCV Belt Barrier Receiver Post, PVC, Powder Coated, 2 1/2 Inch Post Dia, Sloped, Cast Iron
€542.43 /unit