RETRACTA-BELT 304PAPC-RCV Belt Barrier Receiver Post, 40 Inch Height, Polished Aluminum, 2 1/2 Inch Post Dia | CT8YKM

RETRACTA-BELT 304PAPC-RCV Belt Barrier Receiver Post, 40 Inch Height, Polished Aluminum, 2 1/2 Inch Post Dia

Item: CT8YKM Model: 304PAPC-RCVCross Ref: 48VN51
In Stock

Get it by Friday, Jun 13

€544.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPost
Ada CompliantNo
Base Dia.14"
Base FinishPolished Chrome
Base MaterialCast Iron
Base TypeSloped
FinishPolished Aluminum
For Use WithPortable Posts Mfr. No. SUB-ME, Sub-Shook, SUB-WH, RE
Height40"
IncludesHose Clamp Fixing And Wire Clip Belt End
Post Dia.2 1/2"
Post MaterialAluminum
Ada ComplianceNot ADA Compliant
Base Diameter14"
Base ShapeRound Sloped
Compatible Belt Post Manufacturer Part NumberSUB-ME, SUB-SHOOK, SUB-WH
FillableNo
Height AdjustabilityFixed Height
Minimum Overall Height40"
Overall Post Height40"
Post Diameter2 1/2"
Post FinishPolished

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBase Dia.Post MaterialBase MaterialBase FinishBase TypeFinishPost Dia.HeightPrice
RETRACTA-BELT PM412-30BA-RCV Belt Barrier Receiver Post, 40 Inch Height, Aluminum, Black, 2 1/2 Inch Post Dia | CT8YKF PM412-30BA-RCV14"AluminumCast Iron-Standard Heavy Weight-2 1/2"40"€595.42
RETRACTA-BELT 322BA-RCV Belt Barrier Receiver Post, 40 Inch Height, Aluminum, Black, 2 1/2 Inch Post Dia, Square | CT8YKG 322BA-RCV15"AluminumRecycled Rubber-Square-2 1/2"40"€374.08
RETRACTA-BELT 332BA-RCV Belt Barrier Receiver Post, 40 Inch Height, Aluminum, Black, 2 1/2 Inch Post Dia, Square | CT8YKH 332BA-RCV15"AluminumRecycled Rubber-Square-2 1/2"40"€447.02
RETRACTA-BELT 302BA-RCV Belt Barrier Receiver Post, 40 Inch Height, Aluminum, Black, 2 1/2 Inch Post Dia, Square | CT8YKJ 302BA-RCV15"AluminumRecycled Rubber-Square-2 1/2"40"€311.93
RETRACTA-BELT 330DPAPC-RCV Belt Barrier Receiver Post, 40 Inch Height, Polished Aluminum, 2 1/2 Inch Post Dia | CT8YKK 330DPAPC-RCV14"AluminumCast IronPolished ChromeSlopedPolished Aluminum2 1/2"40"€765.02
RETRACTA-BELT 334PAPC-RCV Belt Barrier Receiver Post, 40 Inch Height, Polished Aluminum, 2 1/2 Inch Post Dia | CT8YKL 334PAPC-RCV14"AluminumCast IronPolished ChromeSlopedPolished Aluminum2 1/2"40"€575.01
RETRACTA-BELT 304SASS-RCV Belt Barrier Receiver Post, 40 Inch Height, Aluminum, Satin Stainless Steel, Sloped | CT8YKN 304SASS-RCV14"AluminumCast IronSatin ChromeSlopedSatin Stainless Steel2 1/2"40"€544.86

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RETRACTA-BELT 304PAPC-RCV Belt Barrier Receiver Post, 40 Inch Height, Polished Aluminum, 2 1/2 Inch Post Dia
€544.85 /unit