RETRACTA-BELT 335PRD-MYD Barrier Post With Belt, PVC, 40 Inch Post Height, 2 1/2 Inch Post Dia, Sloped | CT8XKV

RETRACTA-BELT 335PRD-MYD Barrier Post With Belt, PVC, 40 Inch Height, 2 1/2 Inch Dia., Sloped

Item: CT8XKV Model: 335PRD-MYDCross Ref: 48VT57
In Stock

Get it by Thursday, Jun 12

€565.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Post with Belt
Base Dia.14"
Base FinishPowder Coated
Base MaterialCast Iron
Base TypeSloped
Belt ColorMagenta, Yellow
Belt Length10 ft.
Belt MessageNone
Belt PatternDiagonal Stripe
Belt Width3"
ColorBlack
FinishPowder Coat
For Use WithPortable Posts Mfr. No. SUB-ME, Sub-Shook, SUB-WH, RE
Includes(2) Wheels
Indoor/outdoorIndoor
Number Of Belts1
Post Dia.2 1/2"
Post FinishPowder Coated
Post Height40"
Post MaterialPVC

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBelt LengthBase TypeBelt ColorNumber Of BeltsPost HeightPost MaterialPost FinishBelt WidthPkg. Qty.Price
RETRACTA-BELT PM412-30BA-ARC Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXA PM412-30BA-ARC29 ft.Standard Heavy WeightRed140"AluminumBlack2"1€751.26
RETRACTA-BELT PM412-30BA-BYD Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXB PM412-30BA-BYD30 ft.Standard Heavy WeightBlack, Yellow140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-CAU Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXC PM412-30BA-CAU30 ft.Standard Heavy WeightYellow140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-RWD Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXD PM412-30BA-RWD30 ft.Standard Heavy WeightRed, White140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-YW Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXE PM412-30BA-YW30 ft.Standard Heavy WeightYellow140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-AAO Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXF PM412-30BA-AAO30 ft.Standard Heavy WeightRed140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-RD Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXG PM412-30BA-RD30 ft.Standard Heavy WeightRed140"AluminumBlack2"1€702.28

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RETRACTA-BELT 335PRD-MYD Barrier Post With Belt, PVC, 40 Inch Height, 2 1/2 Inch Dia., Sloped
€565.78 /unit