RETRACTA-BELT 332PYW-DKO Barrier Post With Belt, PVC, Yellow, 40 Inch Post Height, 2 1/2 Inch Post Dia, Square | CT8XWT

RETRACTA-BELT 332PYW-DKO Barrier Post With Belt, PVC, Yellow, 40 Inch Height, 2 1/2 Inch Dia., Square

Item: CT8XWT Model: 332PYW-DKOCross Ref: 48VM25
In Stock

Get it by Tuesday, Jun 17

€496.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Post with Belt
Base ColorBlack
Base Dia.15"
Base MaterialRubber
Base TypeSquare
Belt ColorYellow
Belt Length10 ft.
Belt MessageDanger - Keep Out
Belt Width3"
For Use WithPortable Posts Mfr. No. SUB-ME, Sub-Shook, SUB-WH, RE
Indoor/outdoorYes
Number Of Belts1
Post Dia.2 1/2"
Post FinishYellow
Post Height40"
Post MaterialPVC
Text ColorBlack
Ada CompliantNo
Base Diameter14"
Base ShapeSquare
Compatible Receiver Post Manufacturer Part NumberRE, SUB-ME, SUB-SHOOK, SUB-WH
Display Qty1
Height AdjustabilityFixed Height
IncludesCarrying Handle
Indoor/outdoor UsageOutdoor
Manufacturer Warranty Length10 yrs.
MessageDanger Keep Out
Message ColorBlack
Post ColorYellow
Post Diameter2 1/2"
Resistance PropertiesRust Resistant

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBelt LengthBase TypeBelt ColorNumber Of BeltsPost HeightPost MaterialPost FinishBelt WidthPkg. Qty.Price
RETRACTA-BELT PM412-30BA-ARC Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXA PM412-30BA-ARC29 ft.Standard Heavy WeightRed140"AluminumBlack2"1€751.26
RETRACTA-BELT PM412-30BA-BYD Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXB PM412-30BA-BYD30 ft.Standard Heavy WeightBlack, Yellow140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-CAU Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXC PM412-30BA-CAU30 ft.Standard Heavy WeightYellow140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-RWD Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXD PM412-30BA-RWD30 ft.Standard Heavy WeightRed, White140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-YW Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXE PM412-30BA-YW30 ft.Standard Heavy WeightYellow140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-AAO Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXF PM412-30BA-AAO30 ft.Standard Heavy WeightRed140"AluminumBlack2"1€702.28
RETRACTA-BELT PM412-30BA-RD Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXG PM412-30BA-RD30 ft.Standard Heavy WeightRed140"AluminumBlack2"1€702.28

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RETRACTA-BELT 332PYW-DKO Barrier Post With Belt, PVC, Yellow, 40 Inch Height, 2 1/2 Inch Dia., Square
€496.35 /unit