Flat Shipping

Flat Shipping at €24.99 + VAT

RESINTECH AF-20-2015-BB Carbon/KDF 55 Cartridge | CT8WRZ

RESINTECH AF-20-2015-BB Carbon/KDF 55 Cartridge

Item: CT8WRZ Model: AF-20-2015-BBCross Ref: 44C618
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge
ApplicationBacteria Control, Chlorine Removal, Organics Removal, Pretreatment, Scale Reduction, Taste And Odor
Flow Rate5 GPM
For Use WithPentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75
Length20"
Max. Pressure100 psi
Max. Temp.100°F
Microns25 µm
Outside Dia.4 1/2"
Impurities RemovedIons
MaterialCarbon, KDF 55 Media
Product TypeCarbon/KDF 55 Cartridge

Shipping Info:

Ship weight (kg) 3.5685
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFlow RateMax. PressureOutside Dia.MicronsMax. Temp.Price
CLIR BY RESINTECH CLF-5000-C1 Dual Conditioning Cartridge | CR2ADY CLF-5000-C12.5 LPM90 psi3 1/2"-100°F€539.04
CLIR BY RESINTECH CLF-5000-C2 Dual Conditioning Cartridge | CR2ADZ CLF-5000-C22.5 LPM90 psi3 1/2"-100°F€601.35
CLIR BY RESINTECH CLF-5000-02E Endotoxin Filter, .5Micron | CR2AEA CLF-5000-02E2 LPM4 kg/sq. cm1 1/2"0.2 µm100°F€570.20
CLIR BY RESINTECH CLF-5000-P2 Polishing Filter | CR2AEB CLF-5000-P22.5 LPM90 psi3 1/2"-100°F€402.59
CLIR BY RESINTECH CLF-5000-P1 Polishing Filter | CR2AEC CLF-5000-P12.5 LPM90 psi3 1/2"-100°F€343.20
RESINTECH AF-10-1052 Acid-washed Carbon Filter 10 x 2.5 Inch | CT8WRE AF-10-10520.75 GPM125 psi2 1/2"25 µm100°F€23.18
RESINTECH AF-10-1046-BB Acid-washed Carbon Filter 10 x 4.5 Inch | CT8WRF AF-10-1046-BB2 GPM125 psi4 1/2"25 µm100°F€58.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RESINTECH AF-20-2015-BB Carbon/KDF 55 Cartridge
€247.00 /unit