VESTIL SLPT-33 Low Profile Hopper 1/3 Cubic Yards | AG7YXL 2KFC3

VESTIL SLPT-33 Low Profile Hopper, 1/3 Cubic Yard

Item: AG7YXL Model: SLPT-33Cross Ref: 2KFC3
In Stock

Get it by Wednesday, Jun 11

€777.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHopper Truck
Caster Dia.5"
Caster MaterialPoly On Steel
Caster Width2"
ColorBlue
Depth54 1/4"
Handle Height36"
Height36"
Length53 7/8"
Load Capacity1000 lbs.
MaterialSteel
Number Of Wheels4
Pack Size1
Top Chute Height22"
Tub MaterialMetal
Volume Capacity0.333 cu. yd.
Wheel Dia.5"
Wheel MaterialPoly On Steel
Width30"
Assembled/unassembledUnassembled
Caster Brake TypeSide Pedal Brake
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Mounting LocationStandard
Container Height22"
Container LegendNone
Frame MaterialSteel
Handle TypeRemovable Raised
IncludesReversable/Removable Handle
Includes Storage HooksWithout Storage Hooks
Mobility OptionManual
Overall Height37"
Overall Length54 1/4"
Overall Lxwxh54 1/4" x 30 1/4 x 37"

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)93.98
Ship length (cm)137.16
Ship width (cm)78.74
HS code7310100050
Country of OriginUS

Product Variants

ProductModelVolume CapacityDepthLoad CapacityColorCaster Dia.Wheel MaterialWheel Dia.MaterialPrice
VESTIL SLPT-24 Low Profile Hopper 1/4 Cubic Yards | AG7YXK 2KFC2 SLPT-240.25 cu. yd.43"1000 lbs.Blue5"Poly On Steel5"Steel€694.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SLPT-33 Low Profile Hopper, 1/3 Cubic Yard
€777.37 /unit