Flat Shipping

Flat Shipping at €24.99 + VAT

REPAR TF-500H240 Machine Shield, 19 11/16 Inch Overall Length, 9 29/64 Inch Overall Width, Safety Shield | CT8WQG

REPAR TF-500H240 Machine Shield, 19 11/16 Inch Overall Length, 9 29/64 Inch Overall Width, Safety Shield

Item: CT8WQG Model: TF-500H240Cross Ref: 45HE62
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€616.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Shield
FeaturesRound Screen 500MM x 240MM, Interlock, Guard Opens Up For Easy Chuck Access, Lathe Safety Guard Can Be Tensioned To Be Able To Stay Mid Way Up, Electrically, Wire Is Shielded In Plastic Conduit, Available In Multiple Sizes And Configurations To Suit Your Application
For Use WithConventional Lathe, Chuck Size Up To 14 In Diameter
IncludesArm Assembly With Interlock Switch, Round Screen
Length19.688"
Shield MaterialAluminum, Polycarbonate
Shield TypeSafety Shield
Width9.453"
Compatible Product TypeLathe
Guard Frame MaterialSteel
Guard MobilityMovable
Guard ShapeCurved
Includes InterlockInterlock Included
Mounting TypeBracket
Shield Depth19 1/2"
Shield Width9 1/2"

Shipping Info:

Ship weight (kg) 4.545
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShield TypeHeightShield MaterialPrice
REPAR TF-300H180 Machine Shield, 11 13/16 Inch Overall Length, 7 Inch Overall Width, Safety Shield | CT8WPX TF-300H180Safety Shield-Aluminum, Polycarbonate€649.26
REPAR TF-300H240 Machine Shield, 11 13/16 Inch Overall Length, 9 29/64 Inch Overall Width, Safety Shield | CT8WPY TF-300H240Safety Shield-Aluminum, Polycarbonate€541.05
REPAR TC-1-CM Machine Shield, 11 13/16 Inch Overall Width, 12 Inch Overall Height, Lathe Chip Shield | CT8WPZ TC-1-CMLathe Chip Shield12"Aluminum, Polycarbonate€727.93
REPAR TC-1-S Machine Shield, 11 13/16 Inch Overall Width, 12 Inch Overall Height, Lathe Chip Shield | CT8WQA TC-1-SLathe Chip Shield12"Aluminum, Polycarbonate€416.87
REPAR TF-350H180 Machine Shield, 13 25/32 Inch Overall Length, 7 Inch Overall Width, Safety Shield | CT8WQB TF-350H180Safety Shield-Aluminum, Polycarbonate€541.05
REPAR TF-350H240 Machine Shield, 13 25/32 Inch Overall Length, 9 29/64 Inch Overall Width, Safety Shield | CT8WQC TF-350H240Safety Shield-Aluminum, Polycarbonate€541.05
REPAR TC-2-CM Machine Shield, 13 25/32 Inch Overall Width, 14 3/8 Inch Overall Height, Lathe Chip Shield | CT8WQD TC-2-CMLathe Chip Shield14 3/8"Aluminum, Polycarbonate€665.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REPAR TF-500H240 Machine Shield, 19 11/16 Inch Overall Length, 9 29/64 Inch Overall Width, Safety Shield
€616.68 /unit