VESTIL EVR-106-S Expand Vertical Bar Rack, 106 Inch Height

Item: AG7RRT Model: EVR-106-S
In Stock

Get it by Tuesday, Jun 10

€715.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Sided Vertical Bar Rack
Capacity4000 lbs.
ColorBlue
Distance Between Bays4 1/2"
Frame MaterialSteel
Length23"
MaterialSteel
Max. Level Capacity1000 lbs.
Number Of Bays4
Number Of Dividers3
Overall Depth23"
Overall Height106.53"
Overall Width53"
Width53"

Shipping Info:

Ship weight (kg) 90.9
Ship height (cm)30.48
Ship length (cm)2.54
Ship width (cm)73.66
HS code7326908588
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of BaysColorFrame MaterialCapacityMax. Level CapacityPrice
VESTIL EVR-106-EXT Expand Vertical Bar Rack Ext 106" Height | AG7RRR EVR-106-EXT51"23"106.53"3BlueSteel4000 lbs.1000 lbs.€620.41
VESTIL EVR-59-EXT Expand Vertical Bar Rack Ext 59" Height | AG7RRU EVR-59-EXT51"21 3/4"59.53"3BlueSteel4000 lbs.1000 lbs.€429.54
RFQ
VESTIL EVR-59-S Expand Vertical Bar Rack Start 59" Height | AG7RRV EVR-59-S53"21 3/4"59.53"4BlueSteel4000 lbs.1000 lbs.€524.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EVR-106-S Expand Vertical Bar Rack, 106 Inch Height
€715.91 /unit