Flat Shipping

Flat Shipping at €24.99 + VAT

RENEWABLE LUBRICANTS 86833 Bio Gp Cut 40, 1 Gallon Capacity, 4pk | CD4BHY

RENEWABLE LUBRICANTS 86833 Cutting Oil, 1 gal. Container Size, Bottle, Yellow

Item: CD4BHY Model: 86833Cross Ref: 2VXK6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Oil
ColorTransparent
Container Size1 gal.
Container TypeJug
Flash Point464°F
Fluid CharacteristicsChlorine Free, Sulfur Free, Silicon Free, Heavy Metal Free, Phosphorus Free, Zinc Free, Non-Staining, Biodegradable
Fluid ClassSoluble Oil
For Machining ProcessGeneral Purpose
FormLiquid
FragranceMild Odor
Material CompatibilitySteel
SeriesCut 40 Series
Specific Gravity0.9
StandardsTSCA LISTED
Viscosity @ 40°c40 cST

Shipping Info:

Ship weight (kg) 3.69
Ship height (cm)29.72
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelFlash PointSpecific GravityContainer SizePhysical FormColorBase OilStylePrice
RENEWABLE LUBRICANTS 86714 Bio Heavy Duty Cutting Oil, Pail 5 Gallon Capacity | AH2ZNH 30WL72 86714250°C0.895 gal.LiquidYellowVegetablePail€276.74
RENEWABLE LUBRICANTS 86734 Bio Mist EP Cutting Oil, 5 Gallon Capacity | AH2ZNK 30WL74 86734204°C0.95 gal.LiquidYellowVegetablePail€271.33
RENEWABLE LUBRICANTS 86854 Bio SynXtra LV 22, 5 Gallon Capacity | AH2ZNN 30WL77 86854190°C0.95 gal.LiquidYellowVegetablePail€324.10
RENEWABLE LUBRICANTS 87404 Bio Aluminum Cutting Oil, 4 CST, Pail 5 Gallon Capacity | AH2ZNQ 30WL83 87404110°C0.855 gal.LiquidYellowVegetablePail€264.32
RENEWABLE LUBRICANTS 87414 Bio Aluminum Cutting Oil, 18 CST, 5 Gallon Capacity | AH2ZNT 30WL85 87414182°C0.895 gal.LiquidYellowVegetablePail€248.14
RENEWABLE LUBRICANTS 88174 Bio SynXtra EHD MW, Grade 150, 5 Gallon Capacity | AH2ZNV 30WL90 88174190°C0.955 gal.LiquidYellowVegetablePail€318.19
RENEWABLE LUBRICANTS 88184 Bio SynXtra EHD MW, Grade 220, 5 Gallon Capacity | AH2ZNX 30WL92 88184290°C0.965 gal.LiquidYellowVegetablePail€426.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RENEWABLE LUBRICANTS 86833 Cutting Oil, 1 gal. Container Size, Bottle, Yellow
€65.01 /unit