RENEWABLE LUBRICANTS 88184 Bio SynXtra EHD MW, Grade 220, 5 Gallon Capacity | AH2ZNX 30WL92

RENEWABLE LUBRICANTS 88184 Bio SynXtra EHD MW, Grade 220, 5 Gallon Capacity

Item: AH2ZNX Model: 88184Cross Ref: 30WL92
In Stock

Get it by Tuesday, Jun 10

€461.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Oil
Base OilVegetable
ColorYellow
Container Size5 gal.
Flash Point290°C
Green Certification Or Other RecognitionUSDA Certified Biobased Product
Physical FormLiquid
Specific Gravity0.96
StylePail
Container TypePail
Fluid CharacteristicsBiodegradable
For Machining ProcessGeneral Purpose
FormLiquid
FragranceMild Odor
StandardsEAL, EPA, VGP

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)38.1
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Details:

    • Cutting Fluid Sub-Category : Cutting Oils
    • Fluid Properties : Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free

Product Variants

ProductModelFlash PointSpecific GravityContainer SizePhysical FormColorBase OilStylePrice
RENEWABLE LUBRICANTS 86714 Bio Heavy Duty Cutting Oil, Pail 5 Gallon Capacity | AH2ZNH 30WL72 86714250°C0.895 gal.LiquidYellowVegetablePail€276.74
RENEWABLE LUBRICANTS 86734 Bio Mist EP Cutting Oil, 5 Gallon Capacity | AH2ZNK 30WL74 86734204°C0.95 gal.LiquidYellowVegetablePail€271.33
RENEWABLE LUBRICANTS 86854 Bio SynXtra LV 22, 5 Gallon Capacity | AH2ZNN 30WL77 86854190°C0.95 gal.LiquidYellowVegetablePail€324.10
RENEWABLE LUBRICANTS 87404 Bio Aluminum Cutting Oil, 4 CST, Pail 5 Gallon Capacity | AH2ZNQ 30WL83 87404110°C0.855 gal.LiquidYellowVegetablePail€264.32
RENEWABLE LUBRICANTS 87414 Bio Aluminum Cutting Oil, 18 CST, 5 Gallon Capacity | AH2ZNT 30WL85 87414182°C0.895 gal.LiquidYellowVegetablePail€248.14
RENEWABLE LUBRICANTS 88174 Bio SynXtra EHD MW, Grade 150, 5 Gallon Capacity | AH2ZNV 30WL90 88174190°C0.955 gal.LiquidYellowVegetablePail€318.19
RENEWABLE LUBRICANTS 88334 Bio Food Grade Cutting Oil, Grade 32, 5 Gallon Capacity | AH2ZNZ 30WL94 88334230°C0.885 gal.LiquidYellowVegetablePail€367.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RENEWABLE LUBRICANTS 88184 Bio SynXtra EHD MW, Grade 220, 5 Gallon Capacity
€461.69 /unit