RENEWABLE LUBRICANTS 82434 Bio Synxtra Gear Oil, Grade 150, Pail 5 Gallon Capacity | CD4AGT

RENEWABLE LUBRICANTS 82434 Gear Oil, Semi-Synthetic, 5 Gal. Pail

Item: CD4AGT Model: 82434Cross Ref: 21A521
Limited Availability
€527.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Oil
Agma Standard4
ApplicationBevel, Helical, Lubricating Spur, Worm Gears
Base OilSynthetic
ColorYellow
Container Size5 gal.
Container TypePail
Display Qty1
Environmentally Acceptable LubricantYes
Flash Point503.6°F
Four-ball Wear0.3 mm
Iso Grade100
Maximum Operating Temperature250°F
Minimum Operating Temperature-34°F
Nsf RatingNot Rated
Pour Point-39°F
PropertiesExtreme Pressure, Low Temperature
Specific Gravity0.93
Standards35VQ-25 (M-2950-S), A-A-50493B SUPERSEDING V-V-P-216, A-A-59354 SUPERSEDING MIL-H-46001D, DENISON T-5D, DIN 51354, DIN 51524, GM LS-2, ULTIMATE BIODEGRADABLE(PW1), US STEEL 126, US STEEL 127, USDA BIOBASED CONTENT, USDA BIOPREFERRED PROGRAM, V-104C (ASTM D-2882), VICKERS 20VQ
Timken Ok Load70 lbs.
Viscosity Index193

Shipping Info:

Ship weight (kg) 18.495
Country of OriginUS

Product Variants

ProductModelContainer TypeColorLubricant Nsf RatingBase FormulationPrice
RENEWABLE LUBRICANTS 82121 Bio Synxtra Ls Gear Oil, Grade 75w90, Gl5, 1 Quart Capacity, 12pk | CD4ACV 82121----€38.54
RENEWABLE LUBRICANTS 82123 Bio Synxtra Ls Gear Oil, Grade 75w90, Gl5, 1 Gallon Capacity, 4pk | CD4ACW 82123JugLight GoldenNot RatedSynthetic€113.71
RENEWABLE LUBRICANTS 82124 Bio Synxtra Ls Gear Oil, Grade 75w90, Gl5, 5 Gallon Capacity | CD4ACX 82124PailLight GoldenNot RatedSynthetic€453.16
RENEWABLE LUBRICANTS 82126 Bio Synxtra Ls Gear Oil, Grade 75w90, Gl5, Drum 55 Gallon Capacity | CD4ACY 82126----€3,661.20
RFQ
RENEWABLE LUBRICANTS 82131 Bio Synxtra Gear Oil, Grade 80w90, Gl5, 1 Quart Capacity, 12pk | CD4ACZ 82131----€29.73
RENEWABLE LUBRICANTS 82133 Bio Synxtra Gear Oil, Grade 80w90, Gl5, 1 Gallon Capacity, 4pk | CD4ADA 82133----€96.44
RENEWABLE LUBRICANTS 82134 Bio Synxtra Gear Oil, Grade 80w90, Gl5, 5 Gallon Capacity | CD4ADB 82134PailLight GoldenNot RatedSynthetic€434.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RENEWABLE LUBRICANTS 82434 Gear Oil, Semi-Synthetic, 5 Gal. Pail
€527.97 /unit