Flat Shipping

Flat Shipping at €24.99 + VAT

RENEWABLE LUBRICANTS 82121 Bio Synxtra Ls Gear Oil, Grade 75w90, Gl5, 1 Quart Capacity, 12pk | CD4ACV

RENEWABLE LUBRICANTS 82121 Bio Synxtra Ls Gear Oil, Grade 75w90, Gl5, 1 Quart Capacity, 12pk

Item: CD4ACV Model: 82121Cross Ref: 21A485
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Oil
Base FormulationSynthetic
ColorLight Golden
Container TypeBottle
Standards35VQ-25 (M-2950-S), A-A-50493B SUPERSEDING V-V-P-216, A-A-59354 SUPERSEDING MIL-H-46001D, DENISON T-5D, DIN 51354, GM LS-2, ULTIMATE BIODEGRADABLE(PW1), US STEEL 126, US STEEL 127, USDA BIOBASED CONTENT, USDA BIOPREFERRED PROGRAM, V-104C (ASTM D-2882), VICKERS 20VQ

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)22.86
Ship length (cm)10.92
Ship width (cm)6.6
Country of OriginUS

Product Variants

ProductModelContainer TypeColorLubricant Nsf RatingBase FormulationPrice
RENEWABLE LUBRICANTS 82123 Bio Synxtra Ls Gear Oil, Grade 75w90, Gl5, 1 Gallon Capacity, 4pk | CD4ACW 82123JugLight GoldenNot RatedSynthetic€113.71
RENEWABLE LUBRICANTS 82124 Bio Synxtra Ls Gear Oil, Grade 75w90, Gl5, 5 Gallon Capacity | CD4ACX 82124PailLight GoldenNot RatedSynthetic€453.16
RENEWABLE LUBRICANTS 82126 Bio Synxtra Ls Gear Oil, Grade 75w90, Gl5, Drum 55 Gallon Capacity | CD4ACY 82126----€3,661.20
RFQ
RENEWABLE LUBRICANTS 82131 Bio Synxtra Gear Oil, Grade 80w90, Gl5, 1 Quart Capacity, 12pk | CD4ACZ 82131----€29.73
RENEWABLE LUBRICANTS 82133 Bio Synxtra Gear Oil, Grade 80w90, Gl5, 1 Gallon Capacity, 4pk | CD4ADA 82133----€96.44
RENEWABLE LUBRICANTS 82134 Bio Synxtra Gear Oil, Grade 80w90, Gl5, 5 Gallon Capacity | CD4ADB 82134PailLight GoldenNot RatedSynthetic€434.12
RENEWABLE LUBRICANTS 82136 Bio Synxtra Gear Oil, Grade 80w90, Gl5, Drum 55 Gallon Capacity | CD4ADC 82136----€2,899.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RENEWABLE LUBRICANTS 82121 Bio Synxtra Ls Gear Oil, Grade 75w90, Gl5, 1 Quart Capacity, 12pk
€38.54 /unit