SALSBURY INDUSTRIES 3710S-08GFU Horizontal Mailbox Usps 8 Door Gold Fl 37-1/2 Inch | AG3HZN 33LD06

SALSBURY INDUSTRIES 3710S-08GFU Horizontal Mailbox Usps 8 Door Gold Fl 37-1/2 Inch

Item: AG3HZN Model: 3710S-08GFUCross Ref: 33LD06
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorGold
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height37 1/2"
LoadingFront
MountingRecessed
Net Weight75 lbs.
Number Of Doors8
OrientationHorizontal
Slot Capacity10 3/4" x 3/4"
TypeUSPS
Width16.38"

Shipping Info:

Ship weight (kg) 29.03
Ship height (cm)100.33
Ship length (cm)48.26
Ship width (cm)46.67
HS code9403200020

Product Variants

ProductModelHeightLoadingColorTypeMountingOrientationNumber Of DoorsDepthPrice
SALSBURY INDUSTRIES 3705D-08ARU Horizontal Mailbox Usps 8 Door Aluminium Rl 20 Inch | AG3HYV 33LC88 3705D-08ARU20"RearAluminumUSPSRecessedHorizontal817"-
RFQ
SALSBURY INDUSTRIES 3705D-08ZFU Horizontal Mailbox Usps 8 Door Bronze Fl 20 Inch | AG3HZC 33LC95 3705D-08ZFU20"FrontBronzeUSPSRecessedHorizontal817"-
RFQ
SALSBURY INDUSTRIES 3705D-08ZRU Horizontal Mailbox Usps 8 Door Bronze Rl 20 Inch | AG3HZE 33LC97 3705D-08ZRU20"RearBronzeUSPSRecessedHorizontal817"-
RFQ
SALSBURY INDUSTRIES 3710S-08ARU Horizontal Mailbox Usps 8 Door Aluminium Rl 37-1/2 Inch | AG3HZM 33LD05 3710S-08ARU37 1/2"RearAluminumUSPSRecessedHorizontal817"-
RFQ
SALSBURY INDUSTRIES 3710S-08SFU Horizontal Mailbox Usps 8 Door Sandstone Fl 37-1/2 Inch | AG3HZR 33LD09 3710S-08SFU37 1/2"FrontSandstoneUSPSRecessedHorizontal817"-
RFQ
SALSBURY INDUSTRIES 3710S-08SRU Horizontal Mailbox Usps 8 Door Sandstone Rl 37-1/2 Inch | AG3HZU 33LD11 3710S-08SRU37 1/2"RearSandstoneUSPSRecessedHorizontal817"-
RFQ
SALSBURY INDUSTRIES 3710S-08ZFU Horizontal Mailbox Usps 8 Door Bronze Fl 37-1/2 Inch | AG3HZV 33LD12 3710S-08ZFU37 1/2"FrontBronzeUSPSRecessedHorizontal817"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3710S-08GFU Horizontal Mailbox Usps 8 Door Gold Fl 37-1/2 Inch