Flat Shipping

Flat Shipping at €24.99 + VAT

REMPHOS RP-LBI-OC2-A LED Light Bar Occupancy Sensor | CT8WMK

REMPHOS RP-LBI-OC2-A LED Light Bar Occupancy Sensor

Item: CT8WMK Model: RP-LBI-OC2-ACross Ref: 61HP91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOccupancy Sensor
Color - Motion Sensing And DimmingWhite
Description/special FeaturesAdjustable Detection Range, Daylight Harvesting
Dimming RangeNot Applicable
Emergency Battery BackupNo
Includes(1) 12" Linking Cable (DIM Version) (RP-LBI-LC-12IN-DIM), (1) Surface Mount Magnetic Clip (RP-LBI-SMM), (2) Seamless Connectors (Dim Version) (RP-LBI-SSC-DIM), (2) Self Drilling Sheet Metal Screws
Installation Location - Motion SensorCeiling, Wall
Lighting CertificationNot Applicable
Max. Fixture WattageNot Applicable
Overall Bulb ShapeNot Applicable
Overall Length4.7"
Sensing TechnologyPhotocell
Time Delay Adjustment Method - Motion SensorManual

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REMPHOS RP-LBI-OC2-A LED Light Bar Occupancy Sensor
€134.70 /unit