Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55530.031.0200 Fender Washer Standard Stainless Steel 5/16 Inch - Pack Of 50 | AB7EBC 22UF16

APPROVED VENDOR U55530.031.0200 Fender Washer, 5/16 In Fits Bolt Size, Oversized, 0.348 In I.D., Pln, 2 In O.D., 0.063 In Thk., 50 Pk

Item: AB7EBC Model: U55530.031.0200Cross Ref: 22UF16
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFender Washer
FinishPlain
Fits Bolt Sizes5/16"
GradeGrade 316
Inside Dia.0.348"
MaterialStainless Steel
Outside Dia.2"
System Of MeasurementImperial
Tensile StrengthNot Applicable
Thickness0.063"
Washer TypeOversized Washer

Shipping Info:

Ship weight (kg) 1.111
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceTensile StrengthHardnessColorPkg. Qty.Price
APPROVED VENDOR U55530.013.0001 Fender Washer Standard Stainless Steel #6 - Pack Of 50 | AB7EAP 22UE98 U55530.013.0001#65/32"9/16"0.047"----50€3.37
APPROVED VENDOR U55530.018.0125 Fender Washer Standard Stainless Steel #10 - Pack Of 50 | AB7EAQ 22UF05 U55530.018.01253/16"0.223"1 1/4"0.047"-Not Applicable--50€20.36
APPROVED VENDOR U55530.025.0001 Fender Washer Standard Stainless Steel 1/4 Inch - Pack Of 50 | AB7EAR 22UF06 U55530.025.00011/4"9/32"1/2"0.047"----50€3.19
APPROVED VENDOR U55530.025.0002 Fender Washer Standard Stainless Steel 1/4 Inch - Pack Of 50 | AB7EAT 22UF07 U55530.025.00021/4"9/32"9/16"0.063"----50€22.73
APPROVED VENDOR U55530.025.0087 Fender Washer Standard Stainless Steel 1/4 Inch - Pack Of 50 | AB7EAU 22UF08 U55530.025.00871/4"0.285"7/8"0.063"-Not Applicable--50€10.21
APPROVED VENDOR U55530.025.0100 Fender Washer Standard Stainless Steel 1/4 Inch - Pack Of 50 | AB7EAV 22UF09 U55530.025.01001/4"0.285"1"0.047"-Not Applicable--50€8.99
APPROVED VENDOR U55530.025.0125 Fender Washer Standard Stainless Steel 1/4 Inch - Pack Of 50 | AB7EAW 22UF10 U55530.025.01251/4"0.285"1 1/4"0.047"-Not Applicable--50€17.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55530.031.0200 Fender Washer, 5/16 In Fits Bolt Size, Oversized, 0.348 In I.D., Pln, 2 In O.D., 0.063 In Thk., 50 Pk
€63.00 /unit