REMCO 6906 Dumping Undercarriage For Hopper Tub | AD8PRV 4LMJ6

REMCO 6906 Dumping Undercarriage For Hopper Tub

Item: AD8PRV Model: 6906Cross Ref: 4LMJ6
In Stock

Get it by Tuesday, Jun 17

€1,095.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDumping Undercarriage For Hopper Tub
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel TypeSemipneumatic
Axle-mounted Wheel/tread MaterialRubber
Caster Brake TypeNo Brake Included
Caster Core MaterialPhenolic
Caster Dia.5"
Caster Frame MaterialSteel
Caster Inside Bolt Hole Spacing2 5/8" x 3 5/8"
Caster MaterialPhenolic
Caster Mounting Height6 1/2"
Caster Mounting Plate Bolt Hole PatternSlotted
Caster Mounting Plate Size4" x 4.5"
Caster Mounting TypePlate
Caster Outside Bolt Hole Spacing3" x 3"
Caster Stem TypeThreaded
Caster TypeSwivel
Caster Wheel Dia.5"
Caster Wheel TypeStandard
Caster Wheel Width5"
Caster/wheel Mounting LocationStandard
Container Material - Hoppers And Cube TrucksStainless Steel
FinishStainless Steel
For Use With6901X Dumping Tub
Frame Material - Hoppers And Cube TrucksStainless Steel
Load Capacity1000 lbs.
MaterialStainless Steel , Steel
Overall Height15 1/2"
Overall Length40"
Overall Lxwxh41 1/8" x 27 1/4" x 19 1/8"
Overall Width27"
Wheel Dia.10"
Wheel MaterialRubber
Wheel TypeSolid
Caster Wheel/tread MaterialPhenolic
Caster/wheel Configuration(2) Axle-Mounted, (2) Swivel
For Hopper/tub Overall Height19 1/8"
For Hopper/tub Overall Length41 1/8"
For Hopper/tub Overall Width27 3/8"

Shipping Info:

Ship weight (kg) 25.6448
Ship height (cm)48.51
Ship length (cm)104.39
Ship width (cm)69.34
HS code8716805010
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightMaterialCaster MaterialWheel MaterialWheel Dia.Price
REMCO 6903 Dumping Undercarriage For Hopper Tub | AD8PRU 4LMJ5 69031000 lbs.40"27 1/4"15 1/2"SteelPhenolicRubber10"€1,025.50
REMCO 6904 Low Undercarriage For Hopper Tub | AD8PRW 4LMJ7 69041000 lbs.40 1/4"27"7 1/2"SteelPhenolicRubber10"€971.34
REMCO 6913 Dumping Undercarriage For Hopper Tub | AD8PTA 4LMK2 6913560 lbs.42 1/2"21 3/4"7 1/4"SteelPhenolic--€732.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REMCO 6906 Dumping Undercarriage For Hopper Tub
€1,095.94 /unit