Flat Shipping

Flat Shipping at €24.99 + VAT

REIKU PASSB-36S Gripping Clamp 1.41 Inch Polyamide 6 Black | AF9QAR 30PR31

REIKU PASSB-36S Gripping Clamp With Screw Closure, For 36mm Conduit

Item: AF9QAR Model: PASSB-36SCross Ref: 30PR31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGripping Clamp
ColorBlack
Green Certification Or Other RecognitionRoHS.png
Ip RatingNot Rated
Temp. Range-40°F to +221°F
Tubing Size1.41"
Chemical ResistantYes
Connection Type/size1 1/4" Corrugated Tubing
Description/special FeaturesAutomation Application, Free of Cadmium, Halogen, and Phosphor
Fitting ColorBlack
Fitting MaterialPolyamide 6
For Use WithTubing Profiles F And G
Maximum Operating Temperature302°F
Minimum Operating Temperature-40°F
Nominal Size1 1/4"
Self ExtinguishingYes

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.2
Ship length (cm)2.62
Ship width (cm)5.84
HS code3917290090
Country of OriginDE

Product Details:

    • Chemical Resistant (Yes)
    • Self Extinguishing/Not Self Extinguishing (Self Extinguishing)
    • Special Features: Used To Fixate A Corrugated Conduit/Plastic Closure

Product Variants

ProductModelTubing SizeTemp. RangeIp RatingColorPkg. Qty.Price
PASSB-52S----1€137.45
RFQ
PASSB-70S----1€179.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REIKU PASSB-36S Gripping Clamp With Screw Closure, For 36mm Conduit
€96.25 /pack