Flat Shipping

Flat Shipping at €24.99 + VAT

REIKU DFST-30 Cylindrical Spring 2.75 Inch Steel Gray | AF9PYN 30PP66

REIKU DFST-30 Cylindrical Spring 2.75 Inch Steel Gray

Item: AF9PYN Model: DFST-30Cross Ref: 30PP66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Spring
ColorGray
Green Certification Or Other RecognitionRoHS.png
Ip RatingNot Rated
MaterialSteel
Temp. Range-40°F to +221°F
Tubing Size2 3/4"
Chemical ResistantYes
Connection Type/size2 3/4" Corrugated Tubing
Fitting ColorGray
Fitting MaterialPolyamide 6
For Use WithCorrugated Tubing
Maximum Operating Temperature221°F
Minimum Operating Temperature-40°F
Nominal Size2 3/4"
Self ExtinguishingYes

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)28.7
Ship length (cm)37.59
Ship width (cm)10.16
HS code3917290090
Country of OriginUSA

Product Details:

    • Chemical Resistant (Yes)
    • Self Extinguishing/Not Self Extinguishing (Self Extinguishing)

Product Variants

ProductModelTubing SizeColorMaterialTemp. RangeIp RatingPrice
REIKU DFST-36NEW Cylindrical Spring 1.41 Inch Steel Gray | AF9PYP 30PP67 DFST-36NEW1.41"GraySteel-40°F to +221°FNot Rated€21.96
REIKU DFST-5270 Straight Spring 2.04 Inch Steel Gray | AF9PYQ 30PP68 DFST-52702.04"GraySteel-40°F to +221°FNot Rated€66.24
REIKU DFST237695 Cylindrical Spring 2.75 Inch Steel Black | AF9PYR 30PP69 DFST2376952 3/4"BlackSteel-40°F to +221°FNot Rated€136.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REIKU DFST-30 Cylindrical Spring 2.75 Inch Steel Gray
€60.80 /unit