Flat Shipping

Flat Shipping at €24.99 + VAT

REIKU COBOT10KG-36MET Tubing Kit, 1 1/4 Inch Nominal Size | CT8WJZ

REIKU COBOT10KG-36MET Tubing Kit, 1 1/4 Inch Nominal Size With Metal Straps

Item: CT8WJZ Model: COBOT10KG-36METCross Ref: 60UG29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€973.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorrugated Tubing
Chemical ResistanceYes
Compatible Collaborative RobotsUR: UR3, UR5, UR10 Omron: TM12 (M), TM14 (M)
Fitting ColorBlack
Fitting Height2.81"
Fitting Length3 11/25"
Fitting MaterialPolyamide
Fitting Width1.18"
Includes(1) Connector, (1) End Of Arm Mounting Assembly, (1) Frying Pan, Metal Bands
Nominal Size1 1/4"
Size1.417"
TypeKit With Metal Robot Arm Straps
Tubing Size1.417"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelNominal SizeSizeCompatible Collaborative RobotsFitting HeightFitting LengthFitting WidthChemical ResistanceFitting ColorPrice
REIKU COBOT03KG-17MET Arm Kit, Ur3, Ur5, Ur10, With Metal Straps | CT8WJY COBOT03KG-17MET1/2"0.669"UR: UR3, UR5, UR101.87"2 1/25"0.93"YesBlack€753.08
REIKU COBOT03KG-29MET Cobot Cable Tubing Kits | CT8WKA COBOT03KG-29MET1"1.142"UR: UR3, UR5, UR102.3"2.49"1.02"YesBlack€849.02
REIKU COBOT03KG-36MET Cobot Cable Tubing Kits | CT8WKB COBOT03KG-36MET1 1/4"1.417"UR: UR3, UR5, UR102.81"3 11/25"1.18"YesBlack€920.78
REIKU COBOT03KG-23MET Cobot Cable Tubing Kits | CT8WKC COBOT03KG-23MET3/4"0.906"UR: UR3, UR5, UR102.3"2.49"1.02"YesBlack€770.70
REIKU COBOT05KG-29MET Cobot Cable Tubing Kits, 1 Inch Nominal Size, With Metal Straps | CT8WKD COBOT05KG-29MET1"1.142"UR: UR3, UR5, UR10 Omron: TM5-700, TM5- 9002.3"2.49"1.02"YesBlack€849.02
REIKU COBOT05KG-17MET Cobot Cable Tubing Kits, 1/2 Inch Nominal Size, With Metal Straps | CT8WKE COBOT05KG-17MET1/2"0.669"UR: UR3, UR5, UR10 Omron: TM5-700, TM5- 9001.87"2 1/25"0.93"YesBlack€753.08
REIKU COBOT10KG-17MET Cobot Cable Tubing Kits, 1/2 Inch Nominal Size, With Metal Straps, Polyamide 6 | CT8WKF COBOT10KG-17MET1/2"0.669"UR: UR3, UR5, UR10 Omron: TM12 (M), TM14 (M)1.87"2 1/25"0.93"YesBlack€782.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REIKU COBOT10KG-36MET Tubing Kit, 1 1/4 Inch Nominal Size With Metal Straps
€973.07 /unit