REGAL 027226AS Extension Hand Tap, M5 x 0.8 Size, 6 Inch Length, D4 Limit, 4 Flutes, Bottom .194 Shank | CN6KJA

REGAL 027226AS Extension Hand Tap, M5 x 0.8 Size, 6 Inch Length, D4 Limit, 4 Flutes, Bottom .194 Shank

Item: CN6KJA Model: 027226ASCross Ref: 60HK66
Limited Availability
€29.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Hand Tap
55% Thread Drill Size4.4 mm
65% Thread Drill Size4.3 mm
75% Thread Drill Size4.2 mm
Measurement SystemMetric
Min. Bore Dia.4.2 mm
Overall Length6"
Shank Dia.0.194"
Shank Type - MachiningStraight
Tap ChamferBottoming
Tap MaterialHigh Speed Steel
Tap StylePulley
Thread DirectionRight Hand
Thread Pitch0.8 mm
Thread SizeM5 x 0.8

Product Variants

ProductModelThread LengthOverall LengthThread DirectionNumber Of FlutesShank Dia.Thread TypeTap TypeDimension TypePrice
REGAL 027234AS Extension Hand Tap Bottom M6x1.00 Bright 4 Flutes | AH9CMR 39TA88 027234AS25.4 mm152.4 mmRight Hand46.48 mmMetric FineExtensionMetric€29.55
REGAL 027202AS Extension Hand Tap, M3.5 x 0.6 Size, 6 Inch Length, D4 Limit, 3 Flutes, Bottom .141 Shank | CN6KCE 027202AS--------€28.95
RFQ
REGAL 027210AS Extension Hand Tap, M4 x 0.7 Size, 6 Inch Length, D4 Limit, 4 Flutes, Bottom .168 Shank | CN6KDW 027210AS--------€28.95
RFQ
REGAL 027218AS Extension Hand Tap, M4.5 x 0.75 Size, 6 Inch Length, D4 Limit, 4 Flutes, Bottom .194 Shank | CN6KFY 027218AS--------€29.83
RFQ
REGAL 027250AS Extension Hand Tap, M7 x 1 Size, 6 Inch Length, D5 Limit, 4 Flutes, Bottom, Bright | CN6KNM 027250AS--------€30.10
RFQ
REGAL 027259AS Extension Hand Tap, M8 x 1.25 Size, 6 Inch Length, D5 Limit, 4 Flutes, Bottom, Bright | CN6KQE 027259AS--------€30.10
RFQ
REGAL 027268AS Extension Hand Tap, M10 x 1.5 Size, 6 Inch Length, D6 Limit, 4 Flutes, Bottom, Bright | CN6KTH 027268AS--------€31.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REGAL 027226AS Extension Hand Tap, M5 x 0.8 Size, 6 Inch Length, D4 Limit, 4 Flutes, Bottom .194 Shank
€29.83 /unit