REGAL 015977AS Extension Pipe Tap Plug 3/8-18 Bright 5 Flutes | AH9CMQ 39TA87

REGAL 015977AS Extension Pipe Tap, 3/8-18 NPT, NPTF, 6 Inch Pipe, 5 Flutes, Plug, Bright

Item: AH9CMQ Model: 015977ASCross Ref: 39TA87
In Stock

Get it by Tuesday, Jun 17

€45.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Pipe Tap
Dimension TypePipe
FinishBright
MaterialHigh Speed Steel
Number Of Flutes5
Number Of Pieces1
Overall Length6"
Shank Dia.0.7"
Tap TypeExtension
Thread DirectionRight Hand
Thread Length1 1/16"
Thread Size3/8"-18
Thread TypeNPTF
Extended NeckYes
Extended ShankYes
Measurement SystemFractional Inch
Shank Length4 15/16"
StandardsUSCTI311
Tap ChamferPlug
Tap FinishBright (Uncoated)
Tap Length StandardUSCTI311
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI311
Tap StyleExtension
Tap Thread Size3/8"-18
Thread StandardNPT, NPTF
Threads Per Inch18

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)3.49
Ship length (cm)15.24
Ship width (cm)3.49
Country of OriginUS

Product Details:

    • Tap Grouping : Tap
    • Pitch Diameter Limit : Not Rated

Product Variants

ProductModelThread SizeOverall LengthNumber Of FlutesShank Dia.Thread LengthThread DirectionThread TypeTap TypePrice
REGAL 015913AS Extension Pipe Tap Plug 1/4-18 Bright 4 Flutes | AH9CMN 39TA85 015913AS1/4"-184"40.563"1 1/16"Right HandNPTFExtension€70.80
REGAL 015974AS Extension Pipe Tap Plug 1/4-18 Bright 5 Flutes | AH9CMP 39TA86 015974AS1/4"-186"50.563"1 1/16"Right HandNPTFExtension€40.66
REGAL 015900AS Extension Pipe Tap, 1/16-27 Size, 4 Flutes, Plug Taper Pipe, 6 Inch Length, Bright | CN6DDR 015900AS--------€45.67
RFQ
REGAL 015901AS Extension Interrupted Thread Pipe Tap, 1/16-27 NPT, 6 Inch Length, Bright | CN6DEC 015901AS--------€52.54
RFQ
REGAL 015904AS Extension Pipe Tap, 1/8-27 Size, 4 Flutes, Plug Taper Pipe, 4 Inch Length, Bright | CN6DEN 015904AS--------€54.56
RFQ
REGAL 015905AS Extension Pipe Tap, 1/8-27 Size, 4 Flutes, Plug Taper Pipe, 6 Inch Length, Bright | CN6DFA 015905AS--------€48.91
RFQ
REGAL 015906AS Extension Pipe Tap, 1/8-27 Size, 4 Flutes, Plug Taper Pipe, 8 Inch Length, Bright | CN6DFM 015906AS--------€58.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REGAL 015977AS Extension Pipe Tap, 3/8-18 NPT, NPTF, 6 Inch Pipe, 5 Flutes, Plug, Bright
€45.94 /unit