Flat Shipping

Flat Shipping at €24.99 + VAT

REGAL CUTTING TOOLS 027291AS Pulley Tap, M14X2 Thread Size, 1-21/32 Inch Thread Length, 6 Inch Length | CT8WGH

REGAL 027291AS Pulley Tap, M14X2 Thread Size, 1-21/32 Inch Thread Length, 6 Inch Length

Item: CT8WGH Model: 027291ASCross Ref: 60HK98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€140.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
55% Thread Drill Size12.5 mm
65% Thread Drill Size0.484"
75% Thread Drill Size12 mm
FeaturesProvides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws
Min. Bore Dia.12 mm
Number Of Flutes3
Overall Length6"
Shank TypeStraight
System Of MeasurementMetric
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Tap TypePulley
Thread DirectionRight Hand
Thread Length1 21/32"
Thread LimitD7
Thread Pitch2 mm
Thread SizeM14 x 2
Thread StandardMetric
Measurement SystemMetric
Shank Dia.0.57"
Shank Type - MachiningStraight
Tap StylePulley

Shipping Info:

Ship weight (kg) 0.1872
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REGAL 027291AS Pulley Tap, M14X2 Thread Size, 1-21/32 Inch Thread Length, 6 Inch Length
€140.09 /unit