REGAL CUTTING TOOLS 017614AS Acme Thread Tap, Left Hand, 4 Flutes, 1 1/8-5 Thread Size, 5-1/4 Inch Thread Length | CT8WDV

REGAL 017614AS Acme Thread Tap, Left Hand, 4 Flutes, 1 1/8-5 Thread Size, 5-1/4 Inch Thread Length

Item: CT8WDV Model: 017614ASCross Ref: 60HL35
In Stock

Get it by Tuesday, Jun 10

€334.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Number Of Flutes4
Overall Length10 3/4"
Shank Dia.4/5"
System Of MeasurementImperial
Tap ChamferPlug
Tap FinishBright Uncoated
Tap MaterialHigh Speed Steel
Thread DirectionLeft Hand
Thread Length5 1/4"
Thread Size1 1/8"-5
Thread StandardACME
Threads Per Inch5

Shipping Info:

Ship weight (kg) 1.3959
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthShank Dia.Thread DirectionThread LengthTap ChamferThread StandardTap MaterialNumber Of FlutesPrice
REGAL CUTTING TOOLS 017646AS Acme Thread Tap, Left Hand, 4 Flutes, 1 1/2-4 Thread Size, 3 Inch Thread Length | CT8WDP 017646AS6.38"1.233"Left Hand3"PlugACMEHigh Speed Steel4€309.60
REGAL CUTTING TOOLS 017620AS Acme Thread Tap, Left Hand, 4 Flutes, 1 1/2-4 Thread Size, 5.8800 Inch Thread Length | CT8WDQ 017620AS12.63"1.233"Left Hand5 22/25"PlugACMEHigh Speed Steel4€498.06
REGAL CUTTING TOOLS 017642AS Acme Thread Tap, Left Hand, 4 Flutes, 1 1/4-5 Thread Size, 2.5600 Inch Thread Length | CT8WDR 017642AS5 3/4"1.021"Left Hand2 14/25"PlugACMEHigh Speed Steel4€206.55
REGAL CUTTING TOOLS 017616AS Acme Thread Tap, Left Hand, 4 Flutes, 1 1/4-5 Thread Size, 5-1/4 Inch Thread Length | CT8WDT 017616AS11.13"0.896"Left Hand5 1/4"PlugACMEHigh Speed Steel4€394.29
REGAL CUTTING TOOLS 017640AS Acme Thread Tap, Left Hand, 4 Flutes, 1 1/8-5 Thread Size, 2.5600 Inch Thread Length | CT8WDU 017640AS5 11/25"0.896"Left Hand2 14/25"PlugACMEHigh Speed Steel4€163.08
REGAL CUTTING TOOLS 017644AS Acme Thread Tap, Left Hand, 4 Flutes, 1 3/8-4 Thread Size, 3 Inch Thread Length | CT8WDW 017644AS6.06"1.108"Left Hand3"PlugACMEHigh Speed Steel4€243.72
REGAL CUTTING TOOLS 017618AS Acme Thread Tap, Left Hand, 4 Flutes, 1 3/8-4 Thread Size, 5.8800 Inch Thread Length | CT8WDX 017618AS12 1/4"1.108"Left Hand5 22/25"PlugACMEHigh Speed Steel4€471.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REGAL 017614AS Acme Thread Tap, Left Hand, 4 Flutes, 1 1/8-5 Thread Size, 5-1/4 Inch Thread Length
€334.26 /unit